Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Madison Company
  • Float switch
  • Stainless steel
  • Side mounting
  • Output: NO/NC
  • Voltage rating: 0-240 V AC/DC
  • Current rating: 0.14 A @ 240 V AC
  • Process connection: 1/2" NPT
  • Bulkhead connection: 1/4" NPT
  • Electrical connection: 24 in. teflon leads
Log in and write a review

Float switch Madison M5910

2 year warranty Made In The USAMoney back guaranty
Item number: 404202
-10 % MSRP: $182.00
$163.80
plus sales tax plus shipping
Shipping the next business day

Technical details
General data

Electronic point level sensor
Float sensor
Liquids

Electrical data

240 V
AC/DC
NO/NC

Mechanical data

1/4" NPT Male
20 bar
Side mounting
1/2" NPT Male
24 in. Teflon leads
Stainless steel (316)
Stainless steel (316)

Ambient conditions

200 °C
200 °C

Further information

CE, UL

Classification

85365090

Product description
Float switch Madison M5910
Side mounting float switch M5910 from Madison provides reliable single point detection of tank level via tried and true mechanical float switch actuation. The M5910 is also suited to a wide range of voltages from 0-240 V AC/DC and a current rating of 0.14 A at maximum voltage. 316 stainless steel body and teflon leads also provide compatibility to a wide range of media. The M5910 from Madison company is a side mounting switch with a 1/2" NPT process connection and a 1/4" NPT bulkhead connection.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews