Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Madison Company

Float switch Madison M5602-7808-3

2 year warranty Made In The USAMoney back guaranty Free Shipping
Item number: 404208
  • Float switch
  • Adjustable
  • Stainless steel
  • Top mounting
  • Output: NO/NC
  • Probe length: 36 in. (915 mm)
  • Voltage rating: 0-240 V AC/DC
  • Current rating: 1.5 A @ 240 V AC
  • Process conection: 2" NPT
  • Electrical connection: 72 in. teflon leads
Log in and write a review
-13 % MSRP: $266.53
$231.00
plus sales tax plus shipping
Shipping today
ul ce
din-rail-mounted-power-supplies

Technical details
General data

Electronic point level sensor
Float sensor
Mechanical
Liquids

Electrical data

240 V
AC/DC
NO/NC
1500 mA

Mechanical data

7.2 bar
Top mounting
2" NPT male
915 mm
72 in. Teflon leads
Stainless steel (316)
Stainless steel (316)

Ambient conditions

200 °C
200 °C

Further information

CE, UL

Classification

85365090

Product description
Float switch Madison M5602-7808-3
Top mounting adjustable float switch M5602-7808-3 from Madison provides reliable single point detection of tank level via tried and true mechanical float switch actuation. The adjustable switch point along the 36 in. stem also makes it easy for users to seamlessly adapt this sensor to most any application. The M5602-7808-3 is also compatible with a wide range of voltages from 0-240 V AC/DC and a current rating of 1.5 A at maximum voltage. 316 stainless steel body and teflon leads also provide compatibility to a wide range of aggressive media. The M5602-7808-3 from Madison company is a top mounting switch with a 2" NPT male process connection.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews