Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Madison Company

Float switch Madison M5602-13331

2 year warranty Made In The USAMoney back guaranty Free Shipping
Item number: 404216
  • Float switch
  • Stainless steel
  • High Buoyancy
  • Top mounting
  • Output: NO/NC
  • Voltage rating: 0-240 V AC/DC
  • Current rating: 1.5 A @ 240 V AC
  • Bulkhead connection: 1/2" NPT
  • Electrical connection: 24 in. teflon leads
Log in and write a review
-11 % MSRP: $370.08
$329.70
plus sales tax plus shipping
Shipping today
ul ce
din-rail-mounted-power-supplies

Technical details
General data

Electronic point level sensor
Float sensor
Liquids

Electrical data

240 V
AC/DC
NO/NC
1500 mA

Mechanical data

1/2" NPT Male
20.6 bar
Top mounting
24 in. Teflon leads
Stainless steel (316)
Stainless steel (316)

Ambient conditions

200 °C
200 °C

Further information

CE, UL
High buoyancy

Classification

85365090

Product description
Float switch Madison M5602-13331
Top mounting float switch M5602-13331 from Madison provides reliable single point detection of tank level via tried and true mechanical float switch actuation. The M5602-13331 is also suited to a wide range of voltages from 0-240 V AC/DC and a current rating of 1.5 A at maximum voltage. 316 stainless steel body and teflon leads also provide compatibility to a wide range of media, while the specific float design suits it well to applications with requirements for high buoyancy. The M5602-13331 from Madison company is a top mounting switch with a 1/2" NPT bulkhead connection.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews