Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Madison Company
New
  • Float sensor
  • Continuous
  • Body: Stainless steel
  • Float: Buna-N
  • Output: 4-20 mA
  • Probe length: 12 in. (305 mm)
  • Top mounting
  • Voltage rating: 12-30 V DC
  • Bulkhead connection: 1/2" NPT
  • Electrical connection: 24" PVC leads
Log in and write a review

Float sensor Madison C4954-13456

2 year warranty Made In The USAMoney back guaranty Free Shipping
Item number: 405112
UPC / EAN: 811475030924
-10 % MSRP: $727.00
$654.00
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Process controller NOVUS N1200 USB - 8120200120
Process controller, Inputs: Thermocouple/RTD/Current/Voltage, Outputs: SSR pulse/4-20 mA/2 Relay, Operating voltage: 100-240 V AC/DC, Display: LED, Interface: USB, Protection rating: IP65 (Front panel only)
Item number: 404738
-5 % MSRP: $184.00
$174.80
plus sales tax plus shipping
few in stock
Shipping today
Process indicator NOVUS N1040i-RR USB - 8104220100
Process indicator, Inputs: Thermocouple/RTD/Current/Voltage, Outputs: 2 relay, Operating voltage: 100-240 V AC/DC, Interface: USB, Display: LED, Protection rating: IP65 (Front panel only)
Item number: 404733
-5 % MSRP: $105.00
$99.75
plus sales tax plus shipping
in stock
Shipping today
Process indicator NOVUS N1540 RT USB - 8154000220
Process indicator, Inputs: Thermocouple/RTD/Current/Voltage, Outputs: 2 relay/0/4-20 mA, Operating voltage: 100-240 V AC/DC, Interface: USB, Display: LED, Protection rating: IP65 (Front panel only)
Item number: 404739
-5 % MSRP: $128.00
$121.60
plus sales tax plus shipping
in stock
Shipping today
Process indicator NOVUS N1540 USB - 8154000020
Process indicator, Inputs: Thermocouple/RTD/Current/Voltage, Outputs: 2 relay, Operating voltage: 100-240 V AC/DC, Interface: USB, Display: LED, Protection rating: IP65 (Front panel only)
Item number: 404740
-5 % MSRP: $110.00
$104.50
plus sales tax plus shipping
in stock
Shipping today
NOVUS Process displays close

Technical details
General data

Electronic continuous level sensor
Float sensor
10.5 in.
Liquids

Electrical data

12 V
30 V
DC
Analog
4-20 mA

Mechanical data

1/2" NPT Male
1" NPT male
24 in. PVC leads
Stainless steel (316)
Stainless steel (316)

Ambient conditions

-40 °C
105 °C

Further information

CE, UL

Classification

85365090

Product description
Float sensor Madison C4954-13456
Miniature float sensor C4954-13456 from Madison provides reliable continuous detection of tank level via tried and true mechanical float switch actuation. The C4954-13456 provides1/4 in. resolution 4-20 mA signal with a 9.5 in. sensing range along the 12 in. probe. The C4954-13456 provides an operating voltage from 12-30 V DC. 316 stainless steel body and Buna-N float provide compatibility to a wide range of aggressive media. The C4954-13456 from Madison Company is a top mounting switch with a 1/2 in. NPT male bulkhead connection.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews