Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Flange plate for level sensors of type LR
  • 3/4" NPT process connection
  • Diameter: 90 mm
  • Pitch circle: 73 mm
  • Pressure range: -1-16 bar
Log in and write a review

Flange plate ifm efector E43206

5 year warranty Money back guaranty
Item number: 400473
UPC / EAN: 4021179230902
-10 % MSRP: $62.00
$55.80
plus sales tax plus shipping
Shipping today

Technical details
General data

Flange plate Dia. 73-90mm / 3/4" NPT
For LR level sensors
Stainless steel 303/1.4305
Accessories probe sensors TT

Classification

7307290090

Product description
Flange plate ifm efector E43206
The E43206 flange plate from ifm is used as mounting adapter for type LR level sensors with a diameter of 90 mm with a 3/4" NPT process connection. The flange plate has a pitch circle diameter of 73 mm. The pressure range is from -1 to 16 bar.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews