Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (22 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (35 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Lapp
  • Circular field wirable connector
  • 5-pole+ground
  • Female
  • Type LS1 D6
  • Gold plated brass contacts included
  • IP68
  • Nickel-plated diecast zinc housing
  • Nickel-plated brass coupling nut
Log in and write a review

Field wireable Lapp EPIC POWER LS1 D6 5+PE K - 76123000

Item number: 400608
UPC / EAN: 4044773533712
Technical details
General data

Female
LS1 D6
5
No

Electrical data

250 V AC
7 A

Mechanical data

0.14 mm²
1 mm²
7.5-15.5 mm
Crimp connection
FKM
Die-cast zinc, nickel-plated
Nickel-plated brass

Ambient conditions

-25 °C
125 °C
IP68

Further information

cRUus, RoHS, VDE
Female

Classification

8536698000

Product description
Field wireable Lapp EPIC POWER LS1 D6 5+PE K - 76123000
The EPIC POWER LS1 D6 5+PE K connector has many inherent features which offer application advantages and provide significant benefits. Including quick and easy assembly, high reliability, and long uninterrupted service life in tough industrial environments. The EPIC POWER LS1 D6 5+PE Kconnector has a rugged nickel-plated zinc body, plastic contact insulation body and sleeve, and gold-plated electrical contacts. The EPIC POWER LS1 D6 5+PE K connector with 5+PE contact configuration for power distribution has 5 contacts plus ground, and is rated at 630V and 25A. Accepts caple diameter range 7.5-15.5mm.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0