Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Lapp
  • Circular field wirable connector
  • 7-pole+ground
  • Female
  • Type LS1 D6
  • Gold plated brass contacts included
  • IP68
  • Nickel-plated diecast zinc housing
  • Nickel-plated brass coupling nut
Log in and write a review

Field wireable Lapp EPIC POWER LS1 D6 3+PE+4 K - 76124000

***Discontinued*** No longer being sold at Automation24
Item number: 400609
UPC / EAN: 4044773490428
$64.63
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).

Technical details
General data

Female
LS1 D6
7
No

Electrical data

250 V AC / 125 V DC (200 mA DC)
26 A

Mechanical data

0.14 mm²
1 mm²
7.5-15.5 mm
Crimp connection
FKM
Die-cast zinc, nickel-plated
Nickel-plated brass

Ambient conditions

-25 °C
125 °C
IP68

Further information

cRUus, RoHS, VDE
Female

Classification

8536698000

Product description
Field wireable Lapp EPIC POWER LS1 D6 3+PE+4 K - 76124000
The EPIC POWER LS1 D6 3+PE+4 K connector has many inherent features which offer application advantages and provide significant benefits. Including quick and easy assembly, high reliability, and long uninterrupted service life in tough industrial environments. The EPIC POWER LS1 D6 3+PE+4 K connector has a rugged nickel-plated zinc body, plastic contact insulation body and sleeve, and gold-plated electrical contacts. The EPIC POWER LS1 D6 3+PE+4 K connector with 3+PE+4 contact configuration handles mixed power and signal requirements with 3 contacts plus ground, rated 630V and 26A, and 4 contacts rated 250V and 7A. Accepts caple diameter range 7.5-15.5mm.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews