Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Lapp
  • Female pin & sleeve connector
  • 30A rating
  • 125V rating
  • -pole+neutral+ground
  • type-6 nylon body
  • High-copper brass pins
  • Make first break last ground pin
Log in and write a review

Female connector Lapp EPIC MULTIMAX FEMALE 1+N+PE 125V 30A 4H - 720224FX

Item number: 400644
UPC / EAN: 4044774979663
Technical details
General data

Female
Pin & sleeve
2
No

Electrical data

125 V AC
30 A

Mechanical data

10 mm²
11.5-17.3 mm
Screw terminals
Nylon

Ambient conditions

-25 °C
70 °C
IP44

Further information

UL
Female

Classification

8536698000

Product description
Female connector Lapp EPIC MULTIMAX FEMALE 1+N+PE 125V 30A 4H - 720224FX
Lapp Epic Multimax female connector 1+N+PE 125V, 30A 4H IP44 3-wire - 720224FX female pin & sleeve connector provides a reliable, and easy way to ensure a stable power connection with 1-pole+neutral+PE. The make first break last ground pin also ensures for safe connecton. High copper brass contacts, and easy locking connection make for a hassle free solution to many automation applications.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0