Siemens

Expansion module Siemens LOGO! DM8 24 - 6ED10551CB000BA2

2 year warranty Money back guaranty Free Shipping
Item number: 101753
UPC / EAN: 887621847470
  • LOGO! DM8 24
  • Expansion module
  • Voltage supply inputs: 24 VDC
  • Outputs: 24 VDC/transistor
  • 4 DI (Digital Inputs)
  • 4 DO (Digital Outputs) for LOGO! 8
Log in and write a review
MSRP: $90.00
$86.00
plus sales tax plus shipping
Shipping today
ul csa ce

Technical details
General data

Expansion module
4
4 (Transistor)

Electrical data

24 V DC
20.4-28.8 V DC
10 Hz

Mechanical data

36(2 WM)x90x53
On 35 mm DIN rail (2 MW)

Ambient conditions

0 °C
55 °C
IP20

Classification

8538909100

Product description
Expansion module Siemens LOGO! DM8 24 - 6ED10551CB000BA2
The LOGO!8 DM8 24 - 6ED1055-1CB00-0BA2 expansion module from Siemens has an IP20 protection rating and a supply voltage of 24 VDC. It provides four digital inputs and four digital outputs (transistor). The LOGO! 8 DM8 24 - 6ED1055-1CB00-0BA2 expansion module is mounted on a 35 mm DIN rail. Siemens LOGO! 8 mini controllers can be applied, for instance, in machine controls, pump, filter and transport systems, monitoring equipment or building management systems.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews