Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Expansion module Inputs 4 Outputs 4 (Relay)
Input/supply voltage 115/240 V AC/DC Permissible range 85-265 V AC/100-253 V DC Continuous current outputs 5 A at resistive load; 3 A at inductive load Short circuit protection External protection required
Dimensions (H x W x D) 36(2 WM)x90x53 Mounting On 35 mm DIN rail (2 MW)
Ambient temperature min. 0 °C Ambient temperature max. 55 °C Protection rating IP20
Customs tariff number 8538909100