Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Siemens
  • LOGO! DM8 12/24R expansion module
  • Voltage supply inputs: 12/24 VDC
  • Outputs: relay
  • 4 DI (Digital Inputs)
  • 4 DO (Digital Outputs) Relay for LOGO! 8
Log in and write a review

Expansion module Siemens LOGO! DM8 12/24R - 6ED10551MB000BA2

2 year warranty Money back guaranty
Item number: 101758
UPC / EAN: 887621847517
MSRP: $108.00
$97.20
plus sales tax plus shipping
Shipping today

Technical details
General data

Expansion module
4
4 (Relay)

Electrical data

12/24 V AC/DC
10.8-28.8 V DC
5 A at resistive load; 3 A at inductive load
External protection required

Mechanical data

36(2 WM)x90x53
On 35 mm DIN rail (4 MW)

Ambient conditions

0 °C
55 °C
IP20

Classification

8538909100

Product description
Expansion module Siemens LOGO! DM8 12/24R - 6ED10551MB000BA2
The LOGO! DM8 12/24R - 6ED1055-1MB00-0BA2 expansion module from Siemens has an IP20 protection rating and an input voltage of 12/24 VDC. The device has four digital inputs and four digital outputs (relay). The LOGO! DM8 12/24R - 6ED1055-1MB00-0BA2 expansion module is mounted on a 35 mm DIN rail. Siemens LOGO! 8 mini controllers can be applied, for instance, in machine controls, pump, filter and transport systems, monitoring equipment or building management systems.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews