Pt100 temperature sensor, 4-wire class A, insertion length: 50 mm, measurement range: -58-392 °F, output: RTD, extension tube length: 85 mm, tube diameter: 6 mm, process connection: NPT1/2 male thread, wetted material: stainless steel 316L, connection head material: aluminium, protection rating: IP66, cable entry: NPT1/2 female thread, for non-hazardous areas
Pt100 temperature sensor, 4-wire class A, insertion length: 100 mm, measurement range: -58-392 °F, output: RTD, extension tube length: 85 mm, tube diameter: 6 mm, process connection: NPT1/2 male thread, wetted material: stainless steel 316L, connection head material: aluminium, protection rating: IP66, cable entry: NPT1/2 female thread, for non-hazardous areas
Pt100 temperature sensor, 4-wire class A, insertion length: 150 mm, measurement range: -58-392 °F, output: RTD, extension tube length: 85 mm, tube diameter: 6 mm, process connection: NPT1/2 male thread, wetted material: stainless steel 316L, connection head material: aluminium, protection rating: IP66, cable entry: NPT1/2 female thread, for non-hazardous areas
Pt100 temperature sensor, 4-wire class A, insertion length: 200 mm, measurement range: -58-392 °F, output: RTD, extension tube length: 85 mm, tube diameter: 6 mm, process connection: NPT1/2 male thread, wetted material: stainless steel 316L, connection head material: aluminium, protection rating: IP66, cable entry: NPT1/2 female thread, for non-hazardous areas
Pt100 temperature sensor, 4-wire class A, insertion length: 250 mm, measurement range: -58-392 °F, output: RTD, extension tube length: 85 mm, tube diameter: 6 mm, process connection: NPT1/2 male thread, wetted material: stainless steel 316L, connection head material: aluminium, protection rating: IP66, cable entry: NPT1/2 female thread, for non-hazardous areas
Pt100 temperature sensor, 4-wire class A, insertion length: 300 mm, measurement range: -58-392 °F, output: RTD, extension tube length: 85 mm, tube diameter: 6 mm, process connection: NPT1/2 male thread, wetted material: stainless steel 316L, connection head material: aluminium, protection rating: IP66, cable entry: NPT1/2 female thread, for non-hazardous areas
Pt100 temperature sensor, 3-wire class A, insertion length: 50 mm, measurement range: -58-392 °F, output: RTD, extension tube length: 80 mm, tube diameter: 9 mm, process connection: NPT1/2 male thread, wetted material: stainless steel 316L, connection head material: aluminium, protection rating: IP66, cable entry: NPT1/2 female thread, for non-hazardous areas
Pt100 temperature sensor, 3-wire class A, insertion length: 100 mm, measurement range: -58-392 °F, output: RTD, extension tube length: 80 mm, tube diameter: 9 mm, process connection: NPT1/2 male thread, wetted material: stainless steel 316L, connection head material: aluminium, protection rating: IP66, cable entry: NPT1/2 female thread, for non-hazardous areas
Pt100 temperature sensor, 3-wire class A, insertion length: 150 mm, measurement range: -58-392 °F, output: RTD, extension tube length: 80 mm, tube diameter: 9 mm, process connection: NPT1/2 male thread, wetted material: stainless steel 316L, connection head material: aluminium, protection rating: IP66, cable entry: NPT1/2 female thread, for non-hazardous areas
Pt100 temperature sensor, 3-wire class A, insertion length: 200 mm, measurement range: -58-392 °F, output: RTD, extension tube length: 80 mm, tube diameter: 9 mm, process connection: NPT1/2 male thread, wetted material: stainless steel 316L, connection head material: aluminium, protection rating: IP66, cable entry: NPT1/2 female thread, for non-hazardous areas
Pt100 temperature sensor, 3-wire class A, insertion length: 250 mm, measurement range: -58-392 °F, output: RTD, extension tube length: 80 mm, tube diameter: 9 mm, process connection: NPT1/2 male thread, wetted material: stainless steel 316L, connection head material: aluminium, protection rating: IP66, cable entry: NPT1/2 female thread, for non-hazardous areas
Pt100 temperature sensor with measurement insert, Class A, Insertion length: 100 mm, 4-wires, Output: 4-20 mA, Process connection: 1/2" NPT, Material: stainless steel (316L), Connection head material: Aluminum, Protection rating: IP66, Cable entry: cable gland 1/2" NPT, For non-hazardous areas
Pt100 temperature sensor with measurement insert, Class A, Insertion length: 150 mm, 4-wires, Output: 4-20 mA, Process connection: 1/4" NPT, Material: stainless steel (316L), Connection head material: Aluminum, Protection rating: IP66, Cable entry: cable gland 1/2" NPT, For non-hazardous areas
Pt100 temperature sensor with measurement insert, Thermowell installation, Class A, Insertion length: 75 mm, 4-wires, Output: 4-20 mA, Process connection: 1/2" NPT, Material: stainless steel (316L), Connection head material: Aluminum, Protection rating: IP66, Cable entry: cable gland 1/2" NPT, For non-hazardous areas
Pt100 temperature sensor with measurement insert, Thermowell installation, Class A, Insertion length: 125 mm, 4-wires, Output: 4-20 mA, Process connection: 3/4" NPT, Material: stainless steel (316L), Connection head material: Aluminum, Protection rating: IP66, Cable entry: cable gland 1/2" NPT, For non-hazardous areas
The LOGO! AM2 RTD - 6ED1055-1MD00-0BA2 expansion module from Siemens has an IP20 protecting rating and has a voltage supply of 12/24 VDC. It has two analog inputs that can be used for connecting Pt100/Pt1000 temperature probes for a temperature range of -50-200 °C. Siemens LOGO! 8 mini controllers can be applied, for instance, in heating, ventilation and air-conditioning systems.
of Gregory Anecito posted on 2/21/2019 4:29:20 AM
Arrived right away. I put it in a plc trainer at work, for young techs to play with. Its still running strong.
0 of 0 Customers rated this review as helpful.