Energy Meter Selec EM368-C-CU
Item number: 400303
- Digital Energy Meter Features 8 digits LCD display capable of displaying Electrical parameters
- 3Ø Power (Active/Reactive) / 3Ø Power Factor Energy (Active/ Reactive/Apparent)
- Programmable CT / PT Primary/Secondary
- Modbus RTU Communication (RS485)
- Single Pulse Output
Technical details
Product description
Energy Meter Selec EM368-C-CU
The Energy Meter EM368-C-CU from Selec offers various configurations for monitoring electrical realtime conditions.
Display Type: LCD with backlight
Display Configuration: 8 digits
Electrical Connection: 3Ø-3/4 wire, 2Ø-3 wire, 1Ø- 2 wire
Type of Output : Pulse Output
Communication Protocol: Modbus RTU (RS485 interface)
Features Password protection, memory retention, Power(Active/Reactive), Energy (Active/Reactive/Apparent)
CT Primary 1/5A to 10,000A (programmable for any value)
CT Secondary 1 or 5 A ( Programmable )
PT Primary 100V to 500kV (programmable for any value)
PT Secondary 100 to 500 VAC (L-L) (programmable for any value)
Supply Voltage 85-270 VAC
Mounting Type: Panel mount
The Energy Meter EM368-C-CU Measures 99 x 99mm
Certification s: CE, RoHS, UL Listed
Customer reviews