Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

End plate Weidmüller WAP WTR2.5/ZZ - 1074600000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 402199
UPC / EAN: 4008190330323
  • End plate
  • Snap in
  • Length: 60.3 mm
  • Width: 1.5 mm
  • Depth: 35 mm
  • Beige
Log in and write a review
-17 % MSRP: $1.22
$1.01
Base price: 1 piece = $1.01
plus sales tax plus shipping
Shipping the next business day

Technical details
General data

End plate
Beige

Classification

8538908080

Product description
End plate Weidmüller WAP WTR2.5/ZZ - 1074600000
The beige Klippon W-series end plate WAP WTR2.5/ZZ-1074600000 from Weidmüller with a width of 1.5 mm has been designed to isolate the exposed end conductor.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews