Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

End plate Weidmüller WAP WDU2.5N/4N - 1060000000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 402198
UPC / EAN: 4008190149154
  • End plate
  • Snap in
  • Length: 44 mm
  • Width: 1.5 mm
  • Depth: 29.7 mm
  • Beige
Log in and write a review
-11 % MSRP: $0.81
$0.72
Base price: 1 piece = $0.72
plus sales tax plus shipping
Shipping today

Technical details
General data

End plate
W-Series
Beige

Classification

8538908080

Product description
End plate Weidmüller WAP WDU2.5N/4N - 1060000000
The beige Klippon W-series end plate WAP WDU2.5N/4N-1060000000 from Weidmüller with a width of 1.5 mm has been designed to isolate the exposed end conductor.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews