Weidmüller

End plate Weidmüller WAP WDK10 - 1186720000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 402201
UPC / EAN: 4050118024661
  • End plate
  • Snap in
  • Length: 85 mm
  • Width: 1.5 mm
  • Depth: 60.85 mm
  • Beige
Log in and write a review
-15 % MSRP: $1.43
$1.22
Base price: 1 piece = $1.22
plus sales tax plus shipping
Shipping today

Technical details
General data

End plate
W-Series
Beige

Classification

8538908080

Product description
End plate Weidmüller WAP WDK10 - 1186720000
The beige Klippon W-series end plate WAP WDK10-1186720000 from Weidmüller with a width of 1.5 mm has been designed to isolate the exposed end conductor.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews