Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

End plate Weidmüller WAP 16+35 WTW 2.5-10 BL - 1050180000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 402194
UPC / EAN: 4008190013899
  • End plate
  • Snap in
  • Length: 56 mm
  • Width: 1.5 mm
  • Depth: 49.5 mm
  • Blue
Log in and write a review
-15 % MSRP: $1.11
$0.94
Base price: 1 piece = $0.94
plus sales tax plus shipping
Shipping today

Technical details
General data

End plate
W-Series
Blue

Classification

8538908080

Product description
End plate Weidmüller WAP 16+35 WTW 2.5-10 BL - 1050180000
The blue Klippon W-series end plate WAP 16+35 WTW 2.5-10 BL-1050180000 from Weidmüller with a width of 1.5 mm has been designed to isolate the exposed end conductor.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews