Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • End plate
  • Snap in
  • Length: 56 mm
  • Width: 1.5 mm
  • Depth: 49.5 mm
  • Beige
Log in and write a review

End plate Weidmüller WAP 16+35 WTW 2.5-10 - 1050100000

No Minimum Order Quantity2 year warranty Money back guaranty
Item number: 402193
UPC / EAN: 4008190079901
-15 % MSRP: $1.08
$0.92
plus sales tax plus shipping
Shipping today

Technical details
General data

End plate
W-Series
Beige

Classification

8538908080

Product description
End plate Weidmüller WAP 16+35 WTW 2.5-10 - 1050100000
The beige Klippon W-series end plate WAP 16+35 WTW 2.5-10-1050100000 from Weidmüller with a width of 1.5 mm has been designed to isolate the exposed end conductor.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews