Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • End plate
  • Snap in
  • Length: 127.75 mm
  • Width: 2.4 mm
  • Depth: 46.09 mm
  • Beige
Log in and write a review

End plate Weidmüller AEP AP22 - 2429040000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 402235
UPC / EAN: 4050118438505
-15 % MSRP: $0.99
$0.84
Base price: 1 piece = $0.84
plus sales tax plus shipping
Shipping today

Technical details
General data

End plate
Beige
Snap on

Mechanical data

2.4 mm
127.75 mm
46.09 mm
Wemid

Ambient conditions

-60 °C
130 °C

Further information

cRUus

Classification

8538909900

Product description
End plate Weidmüller AEP AP22 - 2429040000
The beige snap in end plate AEP AP22 2429040000 from Weidmuller for use with A- series terminal blocks the AEP AP22 2429040000 isolates the exposed end conductor.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews