Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

End plate Weidmüller AEP AP14 - 1988340000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 402221
UPC / EAN: 4050118373103
  • End plate
  • Snap in
  • Length: 92.7 mm
  • Width: 2.4 mm
  • Depth: 46.09 mm
  • Beige
Log in and write a review
-15 % MSRP: $0.86
$0.73
Base price: 1 piece = $0.73
plus sales tax plus shipping
Shipping the next business day

Technical details
General data

End clamp
Beige
Snap on

Mechanical data

2.4 mm
97.5 mm
46.09 mm
Wemid

Ambient conditions

-60 °C
130 °C

Further information

cRUus

Classification

8538909900

Product description
End plate Weidmüller AEP AP14 - 1988340000
The beige snap in end plate AEP AP14 - 1988340000 from Weidmuller for use with A- series terminal blocks the AEP AP14 - 1988340000 isolates the exposed end conductor.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews