Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • End plate
  • Snap in
  • Length: 87.2 mm
  • Width: 2.4 mm
  • Depth: 46.09 mm
  • Beige
Log in and write a review

End plate Weidmüller AEP AP12 - 1988300000

No Minimum Order Quantity2 year warranty Money back guaranty
Item number: 402219
UPC / EAN: 4050118372786
-15 % MSRP: $0.87
$0.74
plus sales tax plus shipping
Shipping the next business day

Technical details
General data

End plate
Beige
Snap on

Mechanical data

2.4 mm
87.2 mm
46.09 mm
Wemid

Ambient conditions

-60 °C
130 °C

Further information

cRUus

Classification

8538909900

Product description
End plate Weidmüller AEP AP12 - 1988300000
The beige snap in end plate AEP AP12 1988300000 from Weidmüller for use with A- series terminal blocks the AEP AP12 1988300000 isolates the exposed end conductor.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews