Weidmüller

End plate Weidmüller AEP 4C 4 - 2051900000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 402232
UPC / EAN: 4050118412017
  • End plate
  • Height: 85.8 mm
  • Width: 2.1 mm
  • Depth: 32.35 mm
  • Beige
Log in and write a review
-15 % MSRP: $0.66
$0.56
Base price: 1 piece = $0.56
plus sales tax plus shipping
Shipping today

Technical details
General data

End plate
A-series
Beige

Classification

8538909900

Product description
End plate Weidmüller AEP 4C 4 - 2051900000
The beige Klippon A-series end plate AEP 4C 4-2051900000 from Weidmuller with a width of 2.1 mm has been designed to maintain a secure grip on A-series terminals
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews