Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

End plate Weidmüller AEP 4C 2.5 - 1521530000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 402206
UPC / EAN: 4050118328165
  • End plate
  • Height: 75.55 mm
  • Width: 2.1 mm
  • Depth: 29.1 mm
  • Beige
Log in and write a review
-15 % MSRP: $0.65
$0.55
Base price: 1 piece = $0.55
plus sales tax plus shipping
Shipping the next business day

Technical details
General data

End plate
Beige

Classification

8538909900

Product description
End plate Weidmüller AEP 4C 2.5 - 1521530000
The beige Klippon A-series end plate AEP 4C 2.5-1521530000 from Weidmuller with a width of 2.1 mm has been designed to maintain a secure grip on A-series terminals
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews