Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • End plate
  • Height: 71.9 mm
  • Width: 2.1 mm
  • Depth: 32.35 mm
  • Beige
Log in and write a review

End plate Weidmüller AEP 3C 4 - 2051720000

No Minimum Order Quantity2 year warranty Money back guaranty
Item number: 402231
UPC / EAN: 4050118411829
-15 % MSRP: $0.68
$0.58
plus sales tax plus shipping
Shipping the next business day

Technical details
General data

End plate
A-series
Beige

Classification

8538909900

Product description
End plate Weidmüller AEP 3C 4 - 2051720000
The beige Klippon A-series end plate AEP 3C 4-2051720000 from Weidmuller with a width of 2.1 mm has been designed to maintain a secure grip on A-series terminals
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews