Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • End plate
  • Height: 52.75 mm
  • Width: 2.1 mm
  • Depth: 29.1 mm
  • Blue
Log in and write a review

End plate Weidmüller AEP 2C 2.5 BL - 1514420000

No Minimum Order Quantity2 year warranty Money back guaranty
Item number: 402203
UPC / EAN: 4050118436136
-15 % MSRP: $0.55
$0.47
plus sales tax plus shipping
Shipping the next business day

Technical details
General data

End plate
A-series
Blue

Classification

8538909900

Product description
End plate Weidmüller AEP 2C 2.5 BL - 1514420000
The blue Klippon A-series end plate AEP 2C 2.5 BL-1514420000 from Weidmuller with a width of 2.1 mm has been designed to maintain a secure grip on A-series terminals
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews