Weidmüller

End plate Weidmüller AEP 2C 2.5 - 1514400000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 402202
UPC / EAN: 4050118436112
  • End plate
  • Height: 52.75 mm
  • Width: 2.1 mm
  • Depth: 29.1 mm
  • Beige
Log in and write a review
-15 % MSRP: $0.53
$0.45
Base price: 1 piece = $0.45
plus sales tax plus shipping
Shipping today

Technical details
General data

End plate

Classification

8538909900

Product description
End plate Weidmüller AEP 2C 2.5 - 1514400000
The beige Klippon A-series end plate AEP 2C 2.5-1514400000-from Weidmuller with a width of 2.1 mm has been designed to maintain a secure grip on A-series terminals
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews