Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Lovato Electric
  • Enclosed disconnect switch
  • Number of poles: 3
  • Rated current: 16 A
  • Operating voltage: 600 V AC
  • Enclosure: Polycarbonate
  • Handle: Recessed red/yellow
  • UL NEMA 4/4X
  • Lockable
Log in and write a review

Enclosed disconnect switch Lovato Electric GAZ016UL

2 year warranty Money back guaranty
Item number: 404259
UPC / EAN: 8013975181409
-50 % MSRP: $174.99
$87.50
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Cable gland Lapp SKINTOP ST-M 20x1.5 RAL 7001 - 53111020
Cable gland, polyamide body, NBR sealing material, 6-13mm cable diameter, IP68/IP69, M20x1.5 back thread
Item number: 200290
$3.61
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220ms
Cable gland metric, Brass nickel plated, Thread: M20 x 1.5, Sealing range: 5-14 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96572.6
Item number: 102479
$5.67
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220PA
Cable gland metric, Polyamide, Thread: M20 x 1.5, Color: Grey, Sealing range: 5-14 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96572.0
Item number: 102445
$1.68
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220PAn
Cable gland metric, Polyamide, Thread: M20 x 1.5, Color: Black, Sealing range: 5-14 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96572.1
Item number: 102453
$1.68
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220VA
Cable gland metric, Stainless steel, Thread: M20 x 1.5, Sealing range: 5-14 mm, Temperature range: -40-130 °C, Protection: IP68/IP69K/NEMA 4X, CONTA-CLIP P/N 96572.7
Item number: 103590
$50.30
plus sales tax plus shipping
in stock
Shipping today
EMC cable gland PFLITSCH blueglobe TRI M20x1.5 - bg 220ms tri
EMC Cable gland metric, Brass nickel plated, Thread: M20 x 1.5, Sealing range: 9-14 mm, Shield range: 7-12 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96190.6
Item number: 102501
$18.43
plus sales tax plus shipping
in stock
Shipping today
Cable glands M20 close
Cable gland Lapp SKINTOP ST-M 25x1.5 RAL 7001 - 53111030
Cable gland, polyamide body, NBR sealing material, 8-17mm cable diameter, IP68/IP69, M25x1,5 back thread
Item number: 200295
$4.78
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M25x1.5 - bg 225ms
Cable gland metric, Brass nickel plated, Thread: M25 x 1.5, Sealing range: 11-20 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96573.6
Item number: 102480
$7.10
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M25x1.5 - bg 225ms.3
Cable gland metric, Brass nickel plated, Thread: M25 x 1.5, Sealing range: 8-16 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X
Item number: 103606
$9.31
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M25x1.5 - bg 225PA
Cable gland metric, Polyamide, Thread: M25 x 1.5, Color: Grey, Sealing range: 11-20 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96573.0
Item number: 102446
$2.36
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M25x1.5 - bg 225PAn
Cable gland metric, Polyamide, Thread: M25 x 1.5, Color: Black, Sealing range: 11-20 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96573.1
Item number: 102454
$2.36
plus sales tax plus shipping
in stock
Shipping today
EMC cable gland PFLITSCH blueglobe TRI M25x1.5 - bg 225ms tri
EMC Cable gland metric, Brass nickel plated, Thread: M25 x 1.5, Sealing range: 11-20 mm, Shield range: 10-16 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96191.6
Item number: 102502
$20.59
plus sales tax plus shipping
in stock
Shipping today
Cable glands M25 close
Ground terminal Lovato Electric GAX33A
Ground terminal, For GA016A-GA040A, Side mounting
Item number: 404239
-50 % MSRP: $31.81
$15.91
plus sales tax plus shipping
in stock
Shipping today
Neutral terminal Lovato Electric GAX31A
Neutral terminal, GA016A-GA040A disconnect switches, Side mounting
Item number: 404237
-50 % MSRP: $31.81
$15.91
plus sales tax plus shipping
in stock
Shipping today
Lovato disconnect add on terminals 16-40 amps close

Technical details
General data

Enclosed disconnect switch
Direct operating
No
Yes
Red/Yellow
3
Via expansion

Electrical data

600 V AC
16 A

Mechanical data

Screw mounting
100 mm
160 mm
120 mm
PC (polycarbonate)
100,000 Operations

Ambient conditions

-25 °C
55 °C
NEMA 4/4X

Further information

cULus

Product description
Enclosed disconnect switch Lovato Electric GAZ016UL
Enclosed disconnect switch GAZ016UL from Lovato Electric combines a standard 3-pole disconnect switch with a polycarbonate NEMA4/4X enclosure and recessed red/yellow operating handle. The GAZ016UL has an operating voltage of 600 V AC and a rated uninterrupted current of 16 A. Access to the enclosure can be gained via M20 and M25 knockouts on the top and bottom. Enclosed disconnect switch GAZ016UL can be locked via padlock. Disconnect switches are used in industrial, building management and workshop installations.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews