Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
  • Emergency stop pushbutton
  • 22 mm round
  • Shiny metal
  • Red
  • 40 mm cap diameter
  • Maintained (Pull to unlatch)
  • With yellow backing plate (inscription: EMERGENCY STOP)
  • With holder
  • With contact module: 1 NC
  • Screw terminal
Log in and write a review

Emergency stop pushbutton Siemens SIRIUS ACT 3SU11501HA201CG0

2 year warranty Money back guaranty Free Shipping
Item number: 400711
UPC / EAN: 804766072130
$102.43
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Contact module Siemens SIRIUS ACT 3SU14001AA101BA0
Contact module, 1 NO contact, Screw terminals, Front mounting, For 22mm SIRIUS ACT 3SU switches
Item number: 400703
MSRP: $17.50
$17.01
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
Contact module Siemens SIRIUS ACT 3SU14001AA101CA0
Contact module, 1 NC contact, Screw terminals, Front mounting, For 22mm SIRIUS ACT 3SU switches
Item number: 400702
MSRP: $17.50
$17.01
plus sales tax plus shipping
in stock
Shipping today
Contact module Siemens SIRIUS ACT 3SU14001AA101FA0
Contact module, 1 NO+1NC contact, Screw terminals, Front mounting, For 22mm SIRIUS ACT 3SU switches
Item number: 400701
MSRP: $35.10
$29.78
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
Siemens contact modules close

Technical details
General data

Emergency stop button
Maintained
Round
1
Red
Emergency Stop
Yes
Shiny metal

Electrical data

1 x NC
5-500 V
10 A

Mechanical data

No
Screw terminals

Ambient conditions

-25 °C
70 °C
IP66/IP67/IP69(IP69K)

Further information

CCC, CSA, EAC, UL , CE

Product description
Emergency stop pushbutton Siemens SIRIUS ACT 3SU11501HA201CG0
Siemens SIRIUS ACT 3SU11501HA201CG0 red emergency stop/emergency off button with a mushroom diameter of 40mm and positive latch mechanism is distinguished by its ergonomic design. The device has a drilling dimension of 22mm and allows easy installation with included 1 NC contact module and yellow "EMERGENCY STOP" backing plate. E-stop SIRIUS ACT 3SU11501HA201CG0 from Siemens meets CSA, UL, VDE, EAC, and CE standards for worldwide use and is suited for applications in all industrial sectors thanks to NEMA 1, 2, 3, 3R, 4, 4X, 12, 13 rating, as well as IP66/67/69K
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews