Siemens

Emergency stop pushbutton Siemens SIRIUS ACT 3SU10011HB200AA0

2 year warranty Money back guaranty Free Shipping over $50
Item number: 401008
UPC / EAN: 804766064029
  • Emergency stop pushbutton
  • Illuminable
  • 22mm round
  • Plastic
  • Red
  • 40 mm cap diameter
  • Maintained (Rotate to unlatch)
Log in and write a review
MSRP: $41.67
$32.00
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Contact holder Siemens SIRIUS ACT 3SU15000AA100AA0
Contact holder for 3 modules, Plastic, For 22mm switches, for use with SIRIUS ACT 3SU pushbuttons
Item number: 400695
MSRP: $4.98
$4.28
plus sales tax plus shipping
in stock
Shipping today
Contact holder Siemens SIRIUS ACT 3SU15001AA101BA0
Contact holder for 3 modules, Plastic, 1 Normally open contact, Screw terminals, For 22mm switches
Item number: 400694
MSRP: $21.07
$17.44
plus sales tax plus shipping
in stock
Shipping today
Contact holder Siemens SIRIUS ACT 3SU15001AA101CA0
Contact holder for 3 modules, Plastic, 1 Normally closed contact, Screw terminals, For 22mm switches
Item number: 400693
MSRP: $21.07
$17.44
plus sales tax plus shipping
in stock
Shipping today
Contact holder Siemens SIRIUS ACT 3SU15001AA101FA0
Contact holder for 3 modules, Plastic, 1NO+1NC contact, Screw terminals, For 22mm switches
Item number: 400692
MSRP: $30.46
$24.96
plus sales tax plus shipping
in stock
Shipping today
Siemens 22mm plastic contact holders close
Contact module Siemens SIRIUS ACT 3SU14001AA101BA0
Contact module, 1 NO contact, Screw terminals, Front mounting, For 22mm SIRIUS ACT 3SU switches
Item number: 400703
MSRP: $15.39
$13.07
plus sales tax plus shipping
in stock
Shipping today
Contact module Siemens SIRIUS ACT 3SU14001AA101CA0
Contact module, 1 NC contact, Screw terminals, Front mounting, For 22mm SIRIUS ACT 3SU switches
Item number: 400702
MSRP: $15.39
$13.07
plus sales tax plus shipping
in stock
Shipping today
Contact module Siemens SIRIUS ACT 3SU14001AA101FA0
Contact module, 1 NO+1NC contact, Screw terminals, Front mounting, For 22mm SIRIUS ACT 3SU switches
Item number: 400701
MSRP: $30.87
$22.88
plus sales tax plus shipping
in stock
Shipping today
Siemens contact modules close
LED module Siemens SIRIUS ACT 3SU14011BB201AA0
LED module, 24 V AC/DC, Red, Screw terminal, For 22mm switches
Item number: 402886
MSRP: $42.58
$37.00
plus sales tax plus shipping
in stock
Shipping today
LED module Siemens SIRIUS ACT 3SU14011BB301AA0
LED module, 24 V AC/DC, Yellow, Screw terminal, For 22mm switches
Item number: 402887
MSRP: $42.26
$36.00
plus sales tax plus shipping
in stock
Shipping today
LED module Siemens SIRIUS ACT 3SU14011BB401AA0
LED module, 24 V AC/DC, Green, Screw terminal, For 22mm switches
Item number: 402888
MSRP: $42.58
$37.00
plus sales tax plus shipping
in stock
Shipping today
LED module Siemens SIRIUS ACT 3SU14011BB501AA0
LED module, 24 V AC/DC, Blue, Screw terminal, For 22mm switches
Item number: 402889
MSRP: $42.58
$37.00
plus sales tax plus shipping
in stock
Shipping today
LED module Siemens SIRIUS ACT 3SU14011BB601AA0
LED module, 24 V AC/DC, White, Screw terminal, For 22mm switches
Item number: 400698
MSRP: $42.58
$36.00
plus sales tax plus shipping
in stock
Shipping today
LED module Siemens SIRIUS ACT 3SU14011BC201AA0
LED module, 110 V AC, Red, Screw terminal, For 22mm switches
Item number: 402890
MSRP: $39.64
$34.00
plus sales tax plus shipping
in stock
Shipping today
LED module Siemens SIRIUS ACT 3SU14011BC301AA0
LED module, 110 V AC, Yellow, Screw terminal, For 22mm switches
Item number: 402891
MSRP: $39.64
$34.00
plus sales tax plus shipping
in stock
Shipping today
LED module Siemens SIRIUS ACT 3SU14011BC401AA0
LED module, 110 V AC, Green, Screw terminal, For 22mm switches
Item number: 402892
MSRP: $39.64
$34.00
plus sales tax plus shipping
in stock
Shipping today
LED module Siemens SIRIUS ACT 3SU14011BC501AA0
LED module, 110 V AC, Blue, Screw terminal, For 22mm switches
Item number: 402893
MSRP: $39.38
$34.00
plus sales tax plus shipping
in stock
Shipping today
LED module Siemens SIRIUS ACT 3SU14011BH503AA0
LED module, 24-240 V AC/DC, Blue, Spring terminal, For 22mm switches
Item number: 400697
MSRP: $46.67
$40.00
plus sales tax plus shipping
in stock
Shipping today
LED module Siemens SIRIUS ACT 3SU14011BH601AA0
LED module, 24-240 V AC/DC, White, Screw terminals, Front mounting, For 22mm switches
Item number: 400696
MSRP: $44.33
$34.00
plus sales tax plus shipping
in stock
Shipping today
Siemens LED modules close

Technical details
General data

Emergency stop/off button (illuminated)
Maintained
Round
Red
No
Plastic

Mechanical data

22.0 mm
No

Ambient conditions

-25 °C
70 °C
IP66/IP67/IP69(IP69K)

Further information

CSA, UL, CE
T568A
8538909900

Product description
Emergency stop pushbutton Siemens SIRIUS ACT 3SU10011HB200AA0
Siemens SIRIUS ACT 3SU10011HB200AA0 red emergency stop/emergency off button with a mushroom diameter of 40mm and maintained release to unlatch mechanism is distinguished by its ergonomic design and illuminability. The device has a drilling dimension of 22mm and allows easy installation. E-stop SIRIUS ACT 3SU10011HB200AA0 from Siemens meets CSA, UL, VDE, EAC, and CE standards for worldwide use and is suited for applications in all industrial sectors thanks to NEMA 1, 2, 3, 3R, 4, 4X, 12, 13 rating, as well as IP66/67/69K
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews