Close menu
Sensor systems Sensor systems Control systems Control systems Industrial communication technology Industrial communication technology
Industrial communication technology (13 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (13 results) Show all
Fast Ethernet switches Fast Ethernet switches Gigabit Ethernet switches Gigabit Ethernet switches
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (50 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (17 results) Show all
Counters Counters Meters Meters Process displays Process displays
Temperature Controllers Temperature Controllers
Temperature Controllers (7 results) Show all
PID temperature controllers PID temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (26 results) Show all
Analog signal conditioners Analog signal conditioners
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (49 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (22 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets
Enclosures / Control cabinets (472 results) Show all
Enclosures Enclosures
Enclosures (92 results) Show all
Polycarbonate enclosures Polycarbonate enclosures
Compact control cabinets Compact control cabinets
Compact control cabinets (57 results) Show all
Polycarbonate control cabinets Polycarbonate control cabinets
Cable glands / Cable entry systems Cable glands / Cable entry systems Enclosure accessories Enclosure accessories
Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply
Power supply (14 results) Show all
Switched-mode power supplies Switched-mode power supplies
Switched-mode power supplies (14 results) Show all
DIN rail mounted power supplies, 24 V DC DIN rail mounted power supplies, 24 V DC
Work tools Work tools SALE SALE
SALE (9 results) Show all
Clearance Clearance
Clearance (9 results) Show all
SALE - LED lights SALE - LED lights
Close shopping basket
0 Items in shopping basket

Your shopping basket is currently empty

Results ()
Done
Siemens

Emergency stop complete unit Siemens SIRIUS ACT 3SU18010NA002AA2

2 year warranty Money back guaranty Free Shipping
Item number: 402894
UPC / EAN: 804766075070
  • Emergency stop switch
  • Complete unit
  • 1NC contact
  • Maintained (Rotate to unlatch)
  • Red 40mm mushroom cap
  • Yellow/Black enclosure
  • Plastic
  • Protection: IP66/67/69K
Log in and write a review
MSRP: $96.85
$82.00
plus sales tax plus shipping
in stock
ul csa ce
Corresponding accessory groups
Cable gland Lapp SKINTOP ST-M 20x1.5 RAL 7001 - 53111020
Cable gland, polyamide body, NBR sealing material, 6-13mm cable diameter, IP68/IP69, M20x1.5 back thread
Item number: 200290
-24 % MSRP: $2.78
$2.12
plus sales tax plus shipping
in stock
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220ms
Cable gland metric, Brass nickel plated, Thread: M20 x 1.5, Sealing range: 5-14 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X
Item number: 102479
-10 % MSRP: $5.42
$4.88
plus sales tax plus shipping
in stock
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220PA
Cable gland metric, Polyamide, Thread: M20 x 1.5, Color: Grey, Sealing range: 5-14 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X
Item number: 102445
-10 % MSRP: $2.65
$2.39
plus sales tax plus shipping
in stock
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220PAn
Cable gland metric, Polyamide, Thread: M20 x 1.5, Color: Black, Sealing range: 5-14 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X
Item number: 102453
-10 % MSRP: $3.35
$3.02
plus sales tax plus shipping
in stock
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220VA
Cable gland metric, Stainless steel, Thread: M20 x 1.5, Sealing range: 5-14 mm, Temperature range: -40-130 °C, Protection: IP68/IP69K/NEMA 4X
Item number: 103590
-10 % MSRP: $56.25
$50.63
plus sales tax plus shipping
in stock
EMC cable gland PFLITSCH blueglobe TRI M20x1.5 - bg 220ms tri
EMC Cable gland metric, Brass nickel plated, Thread: M20 x 1.5, Sealing range: 9-14 mm, Shield range: 7-12 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X
Item number: 102501
-10 % MSRP: $16.42
$14.78
plus sales tax plus shipping
in stock
Cable glands M20 close

Technical details
General data

Emergency stop button
Turn to release
1
Red
Yes
Plastic

Electrical data

1 x NC
5-500 V AC/DC
10 A

Mechanical data

22.0 mm
Yes
Screw terminals
Yellow

Ambient conditions

-25 °C
70 °C
IP66/IP67/IP69(IP69K)

Further information

CCC, CSA, UL, CE
8536508000

Product description
Emergency stop complete unit Siemens SIRIUS ACT 3SU18010NA002AA2
Emergency stop switch 3SU18010NA002AA2 from Siemens with red 40mm mushroom cap is available as a complete unit with 1NC contact. It has a yellow/black enclosure rated IP66/67/IP69K. The emergency stop switch 3SU18010NA002AA2 from Siemens meets all relevant international standards for worldwide use in any industrial application.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews