WIKA

Electronic pressure transmitter WIKA A-10 - 50372475

2 year warranty Money back guaranty Free Shipping
Item number: 403191
  • Electronic pressure transmitter
  • Measuring range: 0-100 psi
  • Analog (4-20 mA) signal
  • Process connection: 1/4" NPT male
  • Protection rating: IP65
  • DIN type A connector
-10 % MSRP: $125.00
$113.00
plus sales tax plus shipping
Shipping the next business day
culus ce

Technical details
General data

0 psi
100 psi
Electronic pressure transmitter
< ± 0.5 %

Electrical data

8 V
30 V
DC
Analog
4-20 mA
No
No

Mechanical data

1/4" NPT Male
DIN type A
Stainless steel 316L/1.4404
Stainless steel 316L/1.4404

Ambient conditions

0 °C
80 °C
0 °C
80 °C
IP65

Further information

cULus, EAC

Classification

9026204000

Product description
Electronic pressure transmitter WIKA A-10 - 50372475
The 50372475 type A-10 electronic pressure transmitter from Wika operates in a pressure range from 0-100 psi. A 4-20 mA signal is available as output function. The 50372475 pressure transmitter has a 1/4" NPT male process connection. The electrical connection is made via a form A angular DIN connector with IP65 protection rating. Thanks to its compact design the 50372475 electronic pressure transmitter is ideal for use in monitoring low pressures e.g. for level measurement.
Customer reviews
0 Reviews
0 Reviews
1 Reviews
0 Reviews
0 Reviews

have part, no problem
of Richard LeBlond posted on 8/12/2019 6:17:13 PM
Part arrived in about 6 days, everything worked out OK. Wika is weak on documentation, had to search for wiring pin outs. No issues with Automation 24.
0 of 0 Customers rated this review as helpful.