Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Pressure Measuring Range min. 0 psi Pressure Measuring Range max. 15 psi Pressure rating 145 psi Design Electronic pressure transmitter Type of pressure Relative pressure Accuracy <± 0.25 % of span %
Operating voltage min. 9.6 V Operating voltage max. 32 V Type of voltage DC Output Analog Output function 4-20 mA Reverse polarity protection Yes
Process connection 1/4" NPT Male Connection M12 connector Material of the process connection Stainless steel 303S22; ceramics; FPM (Viton) Housing material Stainless steel 316L/1.4404; FPM (Viton); PA; EPDM/X (Santoprene)
Ambient temperature min. -25 °C Ambient temperature max. 80 °C Process temperature min. -25 °C Process temperature max. 90 °C Protection rating IP65 Application Factory automation
Approval CE, cULus
Customs tariff number 9026204000