Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Electronic pressure switch
  • Measuring range: 0-145 psi (0-10 bar)
  • NO/NC complimentary
  • DC PNP
  • Process connection: G 1/4
  • Protection rating: IP67
  • M12 connector

Electronic pressure switch ifm efector PK6524

Item number: 102654
UPC / EAN: 4021179186988
Corresponding accessories
Corresponding accessories
Technical details
General data

0 psi
145 psi
362 psi
Electronic pressure switch
Relative pressure
< ± 0.5 %
Setting rings

Electrical data

9.6 V
32 V
DC
PNP
NO/NC complementary
500 mA
Yes
Yes

Mechanical data

G 1/4 male
M12 connector
Stainless steel (316L/1.4404)
Stainless steel (316L/1.4404); PBT; PC; FPM;
FKM (Viton)

Ambient conditions

-25 °C
80 °C
-25 °C
80 °C
IP67
Factory automation

Further information

CE, cULus
No

Classification

27272202
27201302
27201302
27201302
EC000243
9026204000

Product description
Electronic pressure switch ifm efector PK6524
The PK6524 electronic pressure switch from ifm electronic, with a protection rating of IP67, has a complimentary switching output and operates in a pressure range of 0-145 psi (0-10 bar). The two easy-to-read adjustment rings allow easy and accurate switching and reset point adjustment in both liquid and gas media. Mechanical locking prohibits unauthorized manipulation. Two clearly visible LEDs indicating the switching and operating status provide the required transparency. The PK6524 electronic pressure sensor, with G 1/4 male process connection and M12 connector, is particularly suited for use in hydraulic and pneumatic applications as well as for pressure monitoring and cooling technology.
Customer reviews
Reviews 1
Reviews 0
Reviews 0
Reviews 0
Reviews 0