Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Electronic pressure switch
  • Measuring range: 0-1450 psi (0-100 bar)
  • NO/NC complimentary
  • DC PNP
  • Process connection: G 1/4
  • Protection rating: IP67
  • M12 connector
Log in and write a review

Electronic pressure switch ifm efector PK6522

5 year warranty Money back guaranty
Item number: 102652
UPC / EAN: 4021179186971
-12 % MSRP: $201.00
$176.88
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Protective cover ifm efector E30094
Protective cap for ifm process sensors with sealing option to prevent accidental manipulation
Item number: 400326
-10 % MSRP: $10.00
$9.00
plus sales tax plus shipping
in stock
Shipping today
PK sensor mounting close
M12 Sensor cable ifm efector EVC001
Sensor cable, M12 socket, 4 poles, straight, 2m PUR cable, silicone-free, halogen-free, gold-plated contacts, protection rating IP67/IP68/IP69K, resistant to oils and coolants
Item number: 100160
-12 % MSRP: $11.00
$9.68
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC002
Sensor cable, M12 socket, 4 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100161
-12 % MSRP: $17.00
$14.96
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC003
Sensor cable, M12 socket, 4 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100162
-12 % MSRP: $22.00
$19.36
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC004
Sensor cable, M12 socket, 4 poles, Angled, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100163
-12 % MSRP: $11.00
$9.68
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC005
Sensor cable, M12 socket, 4 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100164
-12 % MSRP: $17.00
$14.96
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC006
Sensor cable, M12 socket, 4-poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100165
-12 % MSRP: $22.00
$19.36
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100166
-12 % MSRP: $15.00
$13.20
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100167
-12 % MSRP: $18.00
$15.84
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC009
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100169
-12 % MSRP: $23.00
$20.24
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC088
Sensor cable, M12 socket, 4 poles, Angled, 25 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 403450
-12 % MSRP: $43.00
$37.84
plus sales tax plus shipping
in stock
Shipping today
M12 Cables, standard close
M12 field wireable Weidmüller FBCon M12 4P FM EMC - 8426220000
Field wireable connector, M12 female (A coded), Straight, 4 pin, CuZn body, IP67 protection rating, Screw terminal connection, EMC shielded
Item number: 402596
-15 % MSRP: $27.26
$23.17
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIB-4/7 - 9457240000
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 4-6mm cable diameter
Item number: 402600
-15 % MSRP: $12.04
$10.23
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIB-4/9 - 1807230000
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 6-8mm cable diameter
Item number: 402588
-15 % MSRP: $11.45
$9.73
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIB-4-IDC-M12 small - 1781540001
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, CuZn body, IP67 protection rating, Insulation displacement connection
Item number: 402579
-15 % MSRP: $13.22
$11.24
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIBW-4/7 - 9457700000
Field wireable connector, M12 female, Right angle, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 4-6mm cable diameter
Item number: 402602
-15 % MSRP: $12.86
$10.93
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable, female, 4 pin close

Technical details
General data

0 psi
1450 psi
2900 psi
Electronic pressure switch
Relative pressure
< ± 0.5 %
Setting rings

Electrical data

9.6 V
32 V
DC
PNP
NO/NC complementary
500 mA
Yes
Yes

Mechanical data

G 1/4 male
M12 connector
Stainless steel 316L/1.4404
Stainless steel (316L/1.4404); FKM
FKM (Viton)

Ambient conditions

-25 °C
80 °C
-25 °C
80 °C
IP67
Factory automation

Further information

CE, cULus
No

Classification

27272202
27201302
27201302
27201302
EC000243
9026204000

Product description
Electronic pressure switch ifm efector PK6522
The PK6522 electronic pressure switch from ifm electronic, with a protection rating of IP67, has a complimentary switching output and operates in a pressure range of 0-1450 psi (0-100 bar). The two easy-to-read adjustment rings allow easy and accurate switching and reset point adjustment in both liquid and gas media. Mechanical locking prohibits unauthorized manipulation. Two clearly visible LEDs indicating the switching and operating status provide the required transparency. The PK6522 electronic pressure sensor, with G 1/4 male process connection and M12 connector, is particularly suited for use in hydraulic and pneumatic applications as well as for pressure monitoring and cooling technology.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews