Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Pressure Measuring Range min. 0 psi Pressure Measuring Range max. 3625 psi Pressure rating 5800 psi Design Electronic pressure switch Type of pressure Relative pressure Accuracy < ± 0.5 % Adjustment Setting rings
Operating voltage min. 9.6 V Operating voltage max. 32 V Type of voltage DC Output PNP Output function NO/NC complementary Output current max. 500 mA Short-circuit protection Yes Reverse polarity protection Yes
Process connection G 1/4 male Connection M12 connector Material of the process connection Stainless steel 316L/1.4404 Housing material Stainless steel (316L/1.4404); FKM Material of the seal FKM (Viton)
Ambient temperature min. -25 °C Ambient temperature max. 80 °C Process temperature min. -25 °C Process temperature max. 80 °C Protection rating IP67 Application Factory automation
Approval CE, cULus Accessories (supplied) No
eCl@ss 4.1 27272202 eCl@ss 5.1 27201302 eCl@ss 6.1 27201302 eCl@ss 7.1 27201302 ETIM 4 EC000243 Customs tariff number 9026204000