Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Electronic pressure sensor with display
  • Measuring range: (-)14.5-145 psi (-1-10 bar)
  • 2 x NC/NO programmable
  • DC PNP
  • Process connection G 1/8 female
  • Protection rating IP65
  • 4-digit alphanumeric display
  • M8 connector
Log in and write a review

Electronic pressure sensor ifm efector PQ7834

Item number: 100354
UPC / EAN: 4021179257763
Corresponding accessories
Technical details
General data

-14.5 psi
145 psi
290 psi
Electronic pressure sensor with display
Relative pressure
< ± 0.5 %
Push buttons

Electrical data

18 V
32 V
DC
PNP
2 x NO/NC
100 mA
Yes
Yes

Mechanical data

G 1/8 female
M8 connector
PBT; Silicon (plated)
PBT; FKM; Polyester
FKM (Viton)

Ambient conditions

0 °C
70 °C
0 °C
60 °C
IP65
Factory automation

Further information

cULus
Diagnostic output
No

Classification

27272202
27201302
27201302
27201302
EC000243
9026204000

Product description
Electronic pressure sensor ifm efector PQ7834
The PQ7834 electronic pressure sensor from ifm, with protection rating IP65, ensures good readability and operation thanks to the angled and two-color 4-digit alphanumeric display. The unit serves both as a pressure switch and as a dignostic unit, with two programmable switching outputs or one switching and one diagnostic output. The PQ7834 electronic pressure sensor measures a pressure range from (-)14.5-145 psi (-1-10 bar) bar for compressed air. The unit can be easily mounted thanks to the integrated mounting holes and the accessories. The PQ7834 electronic pressure sensor, with G 1/8 female process connection and M8 connector, is the perfect solution for vacuum and pressure monitoring in pneumatic applications. Photo: PQ7834 (-1...10 bar)
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0