Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Electronic pressure sensor with display
  • Measuring range: (-)14.5-14.5 psi (-1-1 bar)
  • 2 x NC/NO programmable
  • DC PNP
  • Process connection G 1/8 female
  • Protection rating IP65
  • 4-digit alphanumeric display
  • M8 connector
Log in and write a review

Electronic pressure sensor ifm efector PQ7809

5 year warranty Money back guaranty Free Shipping
Item number: 100355
UPC / EAN: 4021179257756
-19 % MSRP: $202.00
$164.41
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Push-in air fitting ifm efector E30076
QS-G1/8-6 push-in air fitting, Tube: Ø 6 mm, Hexagonal socket: 4 mm a/f, Pack quantity: 4 pcs
Item number: 100633
-8 % MSRP: $29.00
$26.68
plus sales tax plus shipping
in stock
Shipping today
Push-in air fitting ifm efector E30077
QS-G1/8-8 push-in air fitting, Tube: Ø 8 mm, Hexagonal socket 5 mm a/f, Pack quantity: 4 pcs
Item number: 100634
-11 % MSRP: $31.00
$27.63
plus sales tax plus shipping
in stock
Shipping today
PQ sensor mounting close
M8 Sensor cable ifm efector EVC150
Sensor cable, M8 socket, 4 poles, Straight, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100206
-17 % MSRP: $17.00
$14.14
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC151
Sensor cable, M8 socket, 4 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100210
-17 % MSRP: $21.00
$17.47
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC152
Sensor cable, M8 socket, 4 poles, straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100216
-16 % MSRP: $29.00
$24.36
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC153
Sensor cable, M8 socket, 4 poles, Angled, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100217
-17 % MSRP: $17.00
$14.14
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC154
Sensor cable, M8 socket, 4 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100218
-17 % MSRP: $21.00
$17.47
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC155
Sensor cable, M8 socket, 4 poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100225
-16 % MSRP: $29.00
$24.36
plus sales tax plus shipping
in stock
Shipping today
M8 cables, 4pin standard close
M8 field wireable Weidmüller SAIB-M8-4P - 1803880000
Field wireable connector, M8 female, Straight, 4 pin, Diecast zinc coupling nut, CuZn body, IP67 protection rating, Screw terminal connection
Item number: 402587
-15 % MSRP: $15.25
$12.96
plus sales tax plus shipping
in stock
Shipping today
M8 field wireable, female, 4 pin close

Technical details
General data

-14.5 psi
14.5 psi
290 psi
Electronic pressure sensor with display
Relative pressure
< ± 0.5 %
Push buttons

Electrical data

18 V
32 V
DC
PNP
2 x NO/NC
100 mA
Yes
Yes

Mechanical data

G 1/8 female
M8 connector
PBT; Silicon (plated)
PBT; FKM; Polyester
FKM (Viton)

Ambient conditions

0 °C
70 °C
0 °C
60 °C
IP65
Factory automation

Further information

cULus
Vacuum sensor
No

Classification

27272202
27201302
27201302
27201302
EC000243
9026204000

Product description
Electronic pressure sensor ifm efector PQ7809
The PQ7809 electronic pressure sensor from ifm, with protection rating IP65, ensures good readability and operation thanks to the angled and two-color 4-digit alphanumeric display. The unit serves both as a pressure switch and as a diagnostic unit, with two programmable switching outputs or one switching and one diagnostic output. The PQ7809 electronic pressure sensor measures an adjustable pressure range from (-)14.5-14.5 psi (-1-1 bar)for compressed air. The unit can be easily mounted thanks to the integrated mounting holes and the accessories. The PQ7809 electronic pressure sensor, with G 1/8 female process connection and M8 connector, is the perfect solution for vacuum and pressure monitoring in pneumatic applications. Photo: PQ7834 (-1...10 bar)
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews