Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Electronic pressure sensor with display
  • Measuring range: (-)14.5-145 psi (-1-10 bar)
  • 2 x NO/NC
  • DC PNP/NPN
  • IO-Link
  • Process connection: 1/4" NPT female
  • Protection rating: IP65/IP67
  • M12 connector
Log in and write a review

Electronic pressure sensor ifm efector PN7294

5 year warranty Money back guaranty Free Shipping
Item number: 400392
UPC / EAN: 4021179281331
-15 % MSRP: $399.00
$340.86
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Mounting bracket ifm efector E30421
Angle bracket for mounting ifm PN series pressure sensor
Item number: 400327
-12 % MSRP: $8.00
$7.07
plus sales tax plus shipping
in stock
Shipping today
Mounting clamp ifm efector E10077
Mounting clamp: Ø 30-34 mm, With reducing bush for types M30
Item number: 100054
-12 % MSRP: $10.00
$8.84
plus sales tax plus shipping
in stock
Shipping today
PN sensor mounting close
Parameter setting system ifm efector QA0001
Parameter setting system LINERECORDER SENSOR (USB Stick), Version 4.0.0, System requirements: Windows XP SP3/Windows Vista SP2/Windows 7 SP1/Windows 8/Windows Server 2008 SP2 or higher/Windows Server 2008 R2 SP1/Windows Server 2012, CPU: Intel dual core 2.0 GHz, Memory: 2 GB RAM ; 5 GB free hard disk space, Web browser (Chrome/Firefox/Internet Explorer 9 upward)
Item number: 102100
-15 % MSRP: $61.00
$51.85
plus sales tax plus shipping
in stock
Shipping today
Parameter setting system ifm efector QA0011
Parameter setting system LINERECORDER DEVICE (USB Stick), Version 1.1, System requirements: Microsoft Windows 7 SP1/Windows 8.1 und Windows 10/Windows Server 2008 R2 SP1/Windows Server 2012/Windows Server 2012 R2/Windows Server 2016, CPU Intel dual core 2.0 GHz, 2 GB RAM, 5 GB free hard disk space, Web browser: Chrome/Firefox/Internet Explorer 11/Microsoft Edge
Item number: 103674
$155.00
plus sales tax plus shipping
in stock
Shipping today
Siemens SM 1278 IO-Link - 6ES72784BD320XB0
SIMATIC S7-1200, IO-Link master, SM 1278 IO-Link,4 IO-Link ports, Input/Output/Communication
Item number: 403999
$339.00
plus sales tax plus shipping
in stock
Shipping today
USB IO-Link-Interface Endress+Hauser SFP20-A
USB IO-Link-Interface, no network scan required/point-to-point connection, IO-Link port: M12 x1 socket/ 5-pin/ A-coded, USB 2.0: USB connector/ MiniB type, ambient temperature: 32-113°F, operating voltage: 24 VDC/USB 5 VDC, for non-hazardous area
Item number: 404955
$337.67
plus sales tax plus shipping
in stock
Shipping today
USB IO-Link-Interface ifm efector E30390
USB IO-Link interface for parameter setting and analysis of units, For operation with FDT framework software "ifm Container“ or software "LINERECORDER SENSOR", Supported communication protocols: IO-Link (4.8, 38.4 and 230 kbit/s)
Item number: 102546
-9 % MSRP: $434.00
$395.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
USB IO-Link-Interface ifm efector E30396
USB IO-Link interface for parameter setting and analysis of units with DTM specification
Item number: 100386
-14 % MSRP: $163.00
$139.42
plus sales tax plus shipping
few in stock
Shipping today
USB IO-Link-Interface ifm efector ZZ1060
USB IO-Link interface for parameter setting and analysis.
Item number: 404360
-4 % MSRP: $369.00
$353.32
plus sales tax plus shipping
in stock
Shipping today
IO-Link Programming close
M12 Sensor cable ifm efector EVC001
Sensor cable, M12 socket, 4 poles, straight, 2m PUR cable, silicone-free, halogen-free, gold-plated contacts, protection rating IP67/IP68/IP69K, resistant to oils and coolants
Item number: 100160
-17 % MSRP: $11.00
$9.15
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC002
Sensor cable, M12 socket, 4 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100161
-17 % MSRP: $16.00
$13.31
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC003
Sensor cable, M12 socket, 4 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100162
-17 % MSRP: $21.00
$17.47
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC004
Sensor cable, M12 socket, 4 poles, Angled, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100163
-17 % MSRP: $11.00
$9.15
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC005
Sensor cable, M12 socket, 4 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100164
-17 % MSRP: $16.00
$13.31
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC006
Sensor cable, M12 socket, 4-poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100165
-17 % MSRP: $21.00
$17.47
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100166
-17 % MSRP: $14.00
$11.65
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100167
-17 % MSRP: $17.00
$14.14
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC009
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100169
-17 % MSRP: $22.00
$18.30
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC088
Sensor cable, M12 socket, 4 poles, Angled, 25 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 403450
-10 % MSRP: $41.00
$36.88
plus sales tax plus shipping
in stock
Shipping today
M12 Cables, standard close
M12 field wireable Weidmüller FBCon M12 4P FM EMC - 8426220000
Field wireable connector, M12 female (A coded), Straight, 4 pin, CuZn body, IP67 protection rating, Screw terminal connection, EMC shielded
Item number: 402596
-15 % MSRP: $26.62
$22.63
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIB-4/7 - 9457240000
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 4-6mm cable diameter
Item number: 402600
-15 % MSRP: $11.74
$9.98
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
M12 field wireable Weidmüller SAIB-4/9 - 1807230000
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 6-8mm cable diameter
Item number: 402588
-15 % MSRP: $11.13
$9.46
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
M12 field wireable Weidmüller SAIB-4-IDC-M12 small - 1781540001
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, CuZn body, IP67 protection rating, Insulation displacement connection
Item number: 402579
-15 % MSRP: $12.95
$11.01
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIBW-4/7 - 9457700000
Field wireable connector, M12 female, Right angle, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 4-6mm cable diameter
Item number: 402602
-15 % MSRP: $12.46
$10.59
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable, female, 4 pin close

Technical details
General data

-14.5 psi
145 psi
1087 psi
Electronic pressure sensor with display
Relative pressure
< ± 0.4 %
Push buttons

Electrical data

18 V
30 V
DC
PNP/NPN
2 x NO/NC
150; 200 (<60 °C); 250 (<40 °C) mA
Yes
Yes

Mechanical data

1/4" NPT Female
M12 connector
Stainless steel (316L/1.4404); Ceramics
Stainless steel (1.4542/1.4404); PBT/PC-GF 30; PBT-GF 20; PC
FKM (Viton)

Ambient conditions

-25 °C
80 °C
-25 °C
80 °C
IP65/IP67
Factory automation

Further information

CE, CRN,cULus, EAC
IO-Link
Change indicator (red and green)

Classification

8544429090

Product description
Electronic pressure sensor ifm efector PN7294
The electronic pressure sensor PN7294 from ifm electronic has a numeric display and programmable switching outputs. The pressure switch operates in a pressure range of (-)14.5-145 psi (-1-10 bar) in both liquid and gas media. Thanks to the high protection rating of IP65/IP67 and maintenance-free operation, the PN7294 pressure sensor ensures a long-term and reliable operation. The electronic pressure sensor with 1/4" NPT female process connection and M12 connection is the optimum solution for hydraulic and pneumatic applications in the fields of machine tool manufacturing and metal working industry.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews