Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Electronic pressure sensor with display,0-3630 psi (0-250 bar)
  • NO/NC programmable
  • 85-265 V AC
  • process connection 1/4" NPT female
  • protection rating IP65/IP67
  • 1/2" Micro AC connector
Log in and write a review

Electronic pressure sensor ifm efector PN4221

5 year warranty Money back guaranty
Item number: 403302
UPC / EAN: 4021179188340
-10 % MSRP: $515.00
$463.50
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Mounting bracket ifm efector E30421
Angle bracket for mounting ifm PN series pressure sensor
Item number: 400327
-10 % MSRP: $8.00
$7.20
plus sales tax plus shipping
in stock
Shipping today
Mounting clamp ifm efector E10077
Mounting clamp: Ø 30-34 mm, With reducing bush for types M30
Item number: 100054
-10 % MSRP: $10.50
$9.45
plus sales tax plus shipping
in stock
Shipping today
PN sensor mounting close
Sensor cable ifm efector E18027
Sensor cable, 1/2" micro AC socket, 5 poles, Angled, 4m PUR cable, Protection rating: IP68, Resistant to oils and coolants
Item number: 400393
-10 % MSRP: $36.00
$32.40
plus sales tax plus shipping
in stock
Shipping today
Micro AC cables, 5pin standard close

Technical details
General data

0 psi
3630 psi
5800 psi
Electronic pressure switch with display
Relative pressure
< ± 1.0 %
Push buttons

Electrical data

85 V
265 V
AC
AC
NO/NC
250 mA

Mechanical data

1/4" NPT Female
1/2" Micro AC (5-pin)
Stainless steel (303/1.4305); Ceramics; FKM
Stainless steel (304/1.4301); PC; PBT; PA; FKM

Ambient conditions

-25 °C
80 °C
-25 °C
80 °C
IP67
Factory automation

Further information

CE, cULus
No

Classification

9026204000

Product description
Electronic pressure sensor ifm efector PN4221
Electronic pressure sensor PN4221 from ifm has an angled display for high visibility and provides functionality as a pressure switch with a programmable switching output. The pressure sensor measures pressure ranges from (0-250 bar) and backs it up with high overload protection. Thanks to the high protection rating of IP67 and maintenance free operation, the PN4221 pressure transmitter can be used in harsh environments with high reliability. With process connection 1/4" NPT female and 1/2" Micro AC connector, the PN4221 is the optimum solution in hydraulic and pneumatic applications in the fields of machine tool manufacturing and metal working industry.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews