Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Pressure Measuring Range min. -14.5 psi Pressure Measuring Range max. 145 psi Pressure rating 1087 psi Design Electronic pressure sensor with display Type of pressure Relative pressure Accuracy < ± 0.4 % Adjustment Push buttons
Operating voltage min. 18 V Operating voltage max. 30 V Type of voltage DC Output PNP/NPN Output function NO/NC programmable; 4-20 mA or 0-10 V Output current max. 250 mA Short-circuit protection Yes Reverse polarity protection Yes
Process connection 1/4" NPT Female Connection M12 connector Material of the process connection Stainless steel (316L/1.4404); Ceramics Housing material Stainless steel (1.4542/1.4404); PBT/PC-GF 30; PBT-GF 20; PC Material of the seal FKM (Viton)
Ambient temperature min. -25 °C Ambient temperature max. 80 °C Process temperature min. -25 °C Process temperature max. 80 °C Protection rating IP65/IP67 Application Factory automation
Approval cULus Interface IO-Link Special features Change indicator (red and green) Accessories (supplied) No
Customs tariff number 90262020