Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector

Electronic pressure sensor ifm efector PN2293

5 year warranty Money back guaranty Free Shipping
Item number: 400031
UPC / EAN: 4021179292412
  • Electronic pressure sensor with display
  • -14,5-362 psi (-1-25 bar)
  • NO/NC programmable
  • Analog output: 4-20 mA/0-10 V
  • DC PNP
  • IO-Link
  • Process connection: 1/4" NPT female
  • Protection rating: IP65/IP67
  • M12 connector
Log in and write a review
-18 % MSRP: $444.00
$364.42
plus sales tax plus shipping
Shipping today
culus ce
din-rail-mounted-power-supplies
Corresponding accessory groups
Mounting bracket ifm efector E30421
Angle bracket for mounting ifm PN series pressure sensor
Item number: 400327
-15 % MSRP: $8.00
$6.80
plus sales tax plus shipping
in stock
Shipping today
Mounting clamp ifm efector E10077
Mounting clamp: Ø 30-34 mm, With reducing bush for types M30
Item number: 100054
-15 % MSRP: $10.00
$8.50
plus sales tax plus shipping
in stock
Shipping today
PN sensor mounting close
Parameter setting system ifm efector QA0001
Parameter setting system LINERECORDER SENSOR (USB Stick), Version 4.0.0, System requirements: Windows XP SP3/Windows Vista SP2/Windows 7 SP1/Windows 8/Windows Server 2008 SP2 or higher/Windows Server 2008 R2 SP1/Windows Server 2012, CPU: Intel dual core 2.0 GHz, Memory: 2 GB RAM ; 5 GB free hard disk space, Web browser (Chrome/Firefox/Internet Explorer 9 upward)
Item number: 102100
-15 % MSRP: $61.00
$51.85
plus sales tax plus shipping
in stock
Shipping today
Parameter setting system ifm efector QA0011
Parameter setting system LINERECORDER DEVICE (USB Stick), Version 1.1, System requirements: Microsoft Windows 7 SP1/Windows 8.1 und Windows 10/Windows Server 2008 R2 SP1/Windows Server 2012/Windows Server 2012 R2/Windows Server 2016, CPU Intel dual core 2.0 GHz, 2 GB RAM, 5 GB free hard disk space, Web browser: Chrome/Firefox/Internet Explorer 11/Microsoft Edge
Item number: 103674
$155.00
plus sales tax plus shipping
in stock
Shipping today
Siemens SM 1278 IO-Link - 6ES72784BD320XB0
SIMATIC S7-1200, IO-Link master, SM 1278 IO-Link,40 IO-Link ports, Input/Output/Communication
Item number: 403999
$294.66
plus sales tax plus shipping
currently out of stock
Standard lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
USB IO-Link-Interface ifm efector E30390
USB IO-Link interface for parameter setting and analysis of units, For operation with FDT framework software "ifm Container“ or software "LINERECORDER SENSOR", Supported communication protocols: IO-Link (4.8, 38.4 and 230 kbit/s)
Item number: 102546
$395.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
USB IO-Link-Interface ifm efector E30396
USB IO-Link interface for parameter setting and analysis of units with DTM specification
Item number: 100386
-14 % MSRP: $163.00
$139.42
plus sales tax plus shipping
in stock
Shipping today
USB IO-Link-Interface ifm efector ZZ1060
USB IO-Link interface for parameter setting and analysis.
Item number: 404360
-16 % MSRP: $353.00
$296.72
plus sales tax plus shipping
in stock
Shipping today
IO-Link Programming close
M12 Sensor cable ifm efector EVC001
Sensor cable, M12 socket, 4 poles, straight, 2m PUR cable, silicone-free, halogen-free, gold-plated contacts, protection rating IP67/IP68/IP69K, resistant to oils and coolants
Item number: 100160
-20 % MSRP: $11.00
$8.80
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC002
Sensor cable, M12 socket, 4 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100161
-20 % MSRP: $15.00
$12.00
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC003
Sensor cable, M12 socket, 4 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100162
-20 % MSRP: $20.00
$16.00
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC004
Sensor cable, M12 socket, 4 poles, Angled, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100163
-20 % MSRP: $11.00
$8.80
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC005
Sensor cable, M12 socket, 4 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100164
-20 % MSRP: $15.00
$12.00
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC006
Sensor cable, M12 socket, 4-poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100165
-20 % MSRP: $20.00
$16.00
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100166
-20 % MSRP: $13.00
$10.40
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100167
-20 % MSRP: $16.00
$12.80
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC009
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100169
-20 % MSRP: $21.00
$16.80
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC088
Sensor cable, M12 socket, 4 poles, Angled, 25 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 403450
-14 % MSRP: $39.00
$33.73
plus sales tax plus shipping
in stock
Shipping today
M12 Cables, standard close

Technical details
General data

-14.5 psi
362 psi
2175 psi
Electronic pressure sensor with display
Relative pressure
< ± 0.4 %
Push buttons

Electrical data

18 V
30 V
DC
PNP
NO/NC programmable; 4-20 mA or 0-10 V
Yes

Mechanical data

1/4" NPT Female
M12 connector
Stainless steel (316L/1.4404); Ceramics; FKM
Stainless steel (316L/1.4404); PBT/PC-GF 30; PBT-GF 20; PC

Ambient conditions

-25 °C
80 °C
-25 °C
80 °C
IP65/IP67
Factory automation

Further information

CE, cULus
IO-Link 1.1
Change indicator (red and green)
No

Classification

27272202
27201302
27201302
27201302
EC000243
9026204000

Product description
Electronic pressure sensor ifm efector PN2293
The PN2292 electronic pressure sensor from ifm has a 4-digit alphanumeric display, a programmable switching output and an analog output (4-20 mA/0-10 V). The pressure sensor measures pressure ranges from -14,5-362 psi (-1-25 bar) and convinces with a high overload protection. Thanks to the high protection rating of IP65/IP67, the PN2292 pressure sensor is very robust. The robustness and the long life of the pressure sensor ensure reliable operation. The PN2292 electronic pressure sensor with process connection 1/4" NPT female and M12 connector is the optimum solution in hydraulic and pneumatic applications in the fields of manufacture of machine tools and automotive.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews