Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (22 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (35 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Electronic pressure sensor with display
  • 0-5800 psi (0-400 bar)
  • NO/NC programmable
  • Analog output: 4-20 mA/0-10 V
  • DC PNP
  • IO-Link
  • Process connection: 1/4" NPT female
  • Protection rating: IP65/IP67
  • M12 connector
Log in and write a review

Electronic pressure sensor ifm efector PN2270

Item number: 400028
UPC / EAN: 4021179292382
Corresponding accessories
Technical details
General data

0 psi
5800 psi
11600 psi
Electronic pressure sensor with display
Relative pressure
< ± 0.4 %
Push buttons

Electrical data

18 V
30 V
DC
PNP
NO/NC programmable; 4-20 mA or 0-10 V
Yes

Mechanical data

1/4" NPT Female
M12 connector
Stainless steel (1.4542)
Stainless steel (1.4542/1.4404); PBT/PC-GF 30; PBT-GF 20; PC

Ambient conditions

-25 °C
80 °C
-25 °C
80 °C
IP65/IP67
Factory automation

Further information

cULus
IO-Link
Change indicator (red and green)
No

Classification

9026204000

Product description
Electronic pressure sensor ifm efector PN2270
The PN2270 electronic pressure sensor from ifm has a 4-digit alphanumeric display, a programmable switching output and an analog output (4-20 mA/0-10 V). The pressure sensor measures pressure ranges from 0-5800 psi (0-400 bar) and convinces with a high overload protection. Thanks to the high protection rating of IP65/IP67, the PN2270 pressure sensor is very robust. The robustness and the long life of the pressure sensor ensure reliable operation. The PN2270 electronic pressure sensor with process connection 1/4" NPT female and M12 connector is the optimum solution in hydraulic and pneumatic applications in the fields of manufacture of machine tools and automotive.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0