Electronic pressure sensor ifm efector PN2098



Item number: 103364
UPC / EAN: 4021179289078
- Electronic pressure sensor with display
- Measuring range: (-)0.18-3.6 psi (-5-100 inH2O)
- 2 x NO/NC or 1 x NO/NC programmable and 1 x analog (4-20 mA/0-10 V scalable)
- DC PNP/NPN
- IO-Link
- Process connection: G 1/4 female
- Protection rating: IP65/IP67
- M12 connector
-18 %
MSRP: $414.00
$339.50
Base price: 1 piece = $339.50
plus sales tax plus shipping
in stock
Shipping the next business day


Technical details
Product description
Electronic pressure sensor ifm efector PN2098
The electronic pressure sensor PN2098 from ifm electronic has a display and programmable switching outputs. The pressure sensor operates in a pressure range of (-)0.18-3.6 psi (-5-100 inH2O) and convinces with a high overload protection. Thanks to the high protection rating of IP65/IP67 and maintenance-free operation the PN2098 pressure sensor ensures a long-term and reliable operation. The electronic pressure sensor with process connection G 1/4 female and M12 connection is the optimum solution for hydraulic and pneumatic applications in the fields of machine tool manufacturing and automotive industry.
Customer reviews