Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (22 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (35 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Electronic pressure sensor with display
  • Measuring range: 0-1450 psi (0-100 bar)
  • 2 x NO/NC or 1 x NO/NC programmable and 1 x analog (4-20 mA/0-10 V scalable)
  • DC PNP/NPN
  • IO-Link
  • Process connection: G 1/4 female
  • Protection rating: IP65/IP67
  • M12 connector
Log in and write a review

Electronic pressure sensor ifm efector PN2092

Item number: 103359
UPC / EAN: 4021179289047
Corresponding accessories
Technical details
General data

0 psi
1450 psi
4350 psi
Electronic pressure sensor with display
Relative pressure
< ± 0.4 %
Push buttons

Electrical data

18 V
30 V
DC
PNP/NPN
2 x NO/NC or 1x NO/NC programmable & 1 x analog scalable
250 mA
Yes
Yes

Mechanical data

G 1/4 female
M12 connector
Stainless steel (316L/1.4404); Ceramics
Stainless steel (316L/1.4404); PBT+PC-GF 30; PBT-GF 20; PC
FKM (Viton)

Ambient conditions

-25 °C
80 °C
-25 °C
80 °C
IP65/IP67
Factory automation

Further information

cULus
IO-Link

Classification

9026204000

Product description
Electronic pressure sensor ifm efector PN2092
The electronic pressure sensor PN2092 from ifm electronic has a display and programmable switching outputs. The pressure sensor operates in a pressure range 0-1450 psi (0-100 bar) and convinces with a high overload protection. Thanks to the high protection rating of IP65/IP67 and maintenance free operation the PN2092 pressure sensor ensures a long-term and reliable operation. The electronic pressure sensor with process connection G 1/4 female and M12 connection is the optimum solution for hydraulic and pneumatic applications in the fields of machine tool manufacturing and automotive industry.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0