Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Pressure Measuring Range min. -14.5 psi Pressure Measuring Range max. 14.5 psi Pressure rating 145 psi Design Electronic pressure sensor with display Type of pressure Relative pressure Accuracy < ± 0.2 % Adjustment Push buttons
Operating voltage min. 18 V Operating voltage max. 32 V Type of voltage DC Output PNP/NPN Output function NO/NC programmable; 4-20 mA (scalable) Output current max. 250 mA Short-circuit protection Yes Reverse polarity protection Yes
Process connection G 1 male (Aseptoflex Vario) Connection M12 connector Material of the process connection Stainless steel (316L/1.4435); Ceramics (99.9%) Housing material Stainless steel (316L/1.4404); FKM; PTFE; PBT; PEI; PFA Material of the seal PTFE
Ambient temperature min. -25 °C Ambient temperature max. 80 °C Process temperature min. -25 °C Process temperature max. 145 °C Protection rating IP67/IP68/IP69K Application Food industry
Approval cULus, EHEDG, 3-A, FDA Interface IO-Link Special features 2-/3-wire connection Accessories (supplied) No
eCl@ss 4.1 27272202 eCl@ss 5.1 27201302 eCl@ss 6.1 27201302 eCl@ss 7.1 27201302 ETIM 4 EC000243 Customs tariff number 9026204000