Electronic pressure sensor ifm efector PI2794



Item number: 100358
UPC / EAN: 4021179244251
- Electronic pressure sensor with display
- (-)14.5-145 psi (-1-10 bar)
- 2 outputs OUT1 = switching output
- OUT2 = switching output or analog output 4-20mA
- 2-wire DC PNP/3-wire DC PNP/NPN
- Process connection: G 1/Aseptoflex Vario
- Protection rating: IP67/IP68/IP69K
- M12 connector
- FDA
- EHEDG
- 3-A




Technical details
Product description
Electronic pressure sensor ifm efector PI2794
The PI2794 electronic pressure sensor from ifm, with protection rating IP67/IP68/IP69K, stands out with its hygienic design and high-purity ceramic measuring cell and high temperature resistance. The unit serves as both a pressure switch and a pressure transducer, with two programmable switching outputs or one switching and scalable 4-20 mA analog output. The PI2794 electronic pressure transmitter guarantees high accuracy (0.2 %) and electronic temperature compensation. The measuring range is (-)14.5-145 psi (-1-10 bar). Programming is easy and intuitive. The PI2794 electronic pressure transmitter, with M12 connector and Aseptoflex Vario G 1 process connection, is suitable for pressure monitoring and level measurement in the food and pharmaceutical industries.
Customer reviews