Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Electronic pressure sensor with analog display
  • (-)14.5-145 psi (-1-10 bar))
  • 2 outputs
  • OUT1 = switching output DC PNP/NPN
  • OUT2 = analog output 4-20 mA (scalable)
  • Process connection: G 1/Aseptoflex Vario
  • Protection rating: IP67/IP69K
  • M12 connector
  • FDA
  • EHEDG
  • 3-A
Log in and write a review

Electronic pressure sensor ifm efector PG2794

5 year warranty Money back guaranty Free Shipping
Item number: 100366
UPC / EAN: 4021179310741
-12 % MSRP: $702.00
$620.74
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
O-Ring ifm efector E30054
EPDM O-Ring 24 x 2, FDA-compliant for Aseptoflex Vario process connection, Package of 5
Item number: 100399
-8 % MSRP: $28.00
$25.63
plus sales tax plus shipping
in stock
Shipping today
Aseptoflex Vario o-rings close
Process adapter ifm efector E33208
Aseptoflex Vario adapter - Clamp 1 - 1.5", Stainless steel 316, EPDM O-Ring, EHEDG FDA and 3A compliant
Item number: 400310
-10 % MSRP: $78.00
$69.85
plus sales tax plus shipping
in stock
Shipping today
Process adapter ifm efector E33209
Aseptoflex Vario adapter - Clamp 2", Stainless steel 316, EPDM O-Ring, EHEDG FDA and 3A compliant
Item number: 400309
-10 % MSRP: $78.00
$69.85
plus sales tax plus shipping
in stock
Shipping today
Process adapter ifm efector E33212
Aseptoflex Vario adapter - pipe fitting DN40 (1.5") DIN 11851, Stainless steel 316, EPDM O-Ring, Certified by EHEDG, FDA compliant
Item number: 100393
-11 % MSRP: $98.00
$87.03
plus sales tax plus shipping
in stock
Shipping today
Process adapter ifm efector ZH4225
Adapter G 1 female - 1/4" NPT male, 316 stainless steel, EPDM O-Ring
Item number: 404923
-12 % MSRP: $99.00
$87.52
plus sales tax plus shipping
in stock
Shipping today
Welding adapter ifm efector E30130
Weldable adapter for tanks - Aseptoflex Vario, Stainless steel 316, EPDM O-Ring, EHEDG FDA and 3A compliant
Item number: 400481
-11 % MSRP: $82.00
$72.77
plus sales tax plus shipping
in stock
Shipping today
Aseptoflex Vario Adapters close
M12 Sensor cable ifm efector EVT001
Sensor cable, M12 socket, 4 poles, Straight, 5 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100179
-17 % MSRP: $23.00
$19.14
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT002
Sensor cable, M12 socket, 4 poles, Straight, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100180
-17 % MSRP: $27.00
$22.46
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT003
Sensor cable, M12 socket, 4 poles, Straight, 25 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100181
-15 % MSRP: $42.00
$35.63
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT004
Sensor cable, M12 socket, 4 poles, Angled, 5 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100183
-17 % MSRP: $23.00
$19.14
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT005
Sensor cable, M12 socket, 4 poles, Angled, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100184
-17 % MSRP: $27.00
$22.46
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT006
Sensor cable, M12 socket, 4 poles, Angled, 25 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100185
-15 % MSRP: $42.00
$35.63
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 5 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100187
-17 % MSRP: $26.00
$21.59
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100188
-15 % MSRP: $30.00
$25.42
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT064
Sensor cable, M12 socket, 4 poles, Straight, 2 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100178
-17 % MSRP: $22.00
$18.30
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT067
Sensor cable, M12 socket, 4 poles, Angled, 2 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100182
-17 % MSRP: $22.00
$18.30
plus sales tax plus shipping
in stock
Shipping today
M12 cables, washdown close
M12 Sensor cable ifm efector EVC001
Sensor cable, M12 socket, 4 poles, straight, 2m PUR cable, silicone-free, halogen-free, gold-plated contacts, protection rating IP67/IP68/IP69K, resistant to oils and coolants
Item number: 100160
-17 % MSRP: $11.00
$9.15
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC002
Sensor cable, M12 socket, 4 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100161
-17 % MSRP: $16.00
$13.31
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC003
Sensor cable, M12 socket, 4 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100162
-17 % MSRP: $21.00
$17.47
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC004
Sensor cable, M12 socket, 4 poles, Angled, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100163
-17 % MSRP: $11.00
$9.15
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC005
Sensor cable, M12 socket, 4 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100164
-17 % MSRP: $16.00
$13.31
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC006
Sensor cable, M12 socket, 4-poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100165
-17 % MSRP: $21.00
$17.47
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100166
-17 % MSRP: $14.00
$11.65
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100167
-17 % MSRP: $17.00
$14.14
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC009
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100169
-17 % MSRP: $22.00
$18.30
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC088
Sensor cable, M12 socket, 4 poles, Angled, 25 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 403450
-10 % MSRP: $41.00
$36.88
plus sales tax plus shipping
in stock
Shipping today
M12 Cables, standard close
M12 field wireable Weidmüller FBCon M12 4P FM EMC - 8426220000
Field wireable connector, M12 female (A coded), Straight, 4 pin, CuZn body, IP67 protection rating, Screw terminal connection, EMC shielded
Item number: 402596
-15 % MSRP: $26.62
$22.63
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIB-4/7 - 9457240000
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 4-6mm cable diameter
Item number: 402600
-15 % MSRP: $11.74
$9.98
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
M12 field wireable Weidmüller SAIB-4/9 - 1807230000
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 6-8mm cable diameter
Item number: 402588
-15 % MSRP: $11.13
$9.46
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
M12 field wireable Weidmüller SAIB-4-IDC-M12 small - 1781540001
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, CuZn body, IP67 protection rating, Insulation displacement connection
Item number: 402579
-15 % MSRP: $12.95
$11.01
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIBW-4/7 - 9457700000
Field wireable connector, M12 female, Right angle, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 4-6mm cable diameter
Item number: 402602
-15 % MSRP: $12.46
$10.59
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable, female, 4 pin close

Technical details
General data

-14.5 psi
145 psi
725 psi
Electronic pressure sensor with analog display
Relative pressure
< ± 0.5 %
Optical touch fields

Electrical data

18 V
32 V
DC
PNP/NPN
NO/NC programmable; 4-20 mA (scalable)
250 mA
Yes
Yes

Mechanical data

G 1 male (Aseptoflex Vario)
M12 connector
Stainless steel (316L/1.4435); Ceramics (99.9%)
Stainless steel (316L/1.4404); PA; FKM; PTFE; Laminated safety glass
PTFE

Ambient conditions

-25 °C
80 °C
-25 °C
145 °C
IP67/IP69K
Food industry

Further information

cULus, EHEDG, 3-A, FDA
Display can be rotated by 0-350°
No

Classification

27272202
27201302
27201302
27201302
EC000243
9026204000

Product description
Electronic pressure sensor ifm efector PG2794
The PG2794 electronic pressure sensor from ifm, with protection rating IP67/IP69K stands out with its hygienic front-flush design, analog display and excellent visibility. The display can be rotated by 350° and has an LED bar graph for pressure switch point indication. The PG2794 electronic pressure gauge provides functionality both as a pressure switch and a pressure transducer, with one adjustable positive switching or negative switching output and one scalable 4-20 mA analog output. The unit is highly accurate (0.2 %) and has an electronic temperature compensation. The measuring range is (-)14.5-145 psi (-1-10 bar) and is scalable via the optical touch inputs. The 4-digit alphanumeric display as well as the status LEDs help make programming easy and intuitive. The PG2794 electronic pressure transmitter, with M12 connector and Aseptoflex Vario G 1 process connection, is suitable for pressure monitoring and level measurement in the food and pharmaceutical industries.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews