Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Electronic pressure sensor with analog display
  • (-)14.5-145 psi (-1-10 bar)
  • 2 outputs
  • OUT1 = switching output DC PNP/NPN
  • OUT2 = analog output 4-20 mA (scalable)
  • Process connection: G 1/2
  • Protection rating: IP67/IP69K
  • M12 connector
Log in and write a review

Electronic pressure sensor ifm efector PG2454

Item number: 100377
UPC / EAN: 4021179257534
Corresponding accessories
Technical details
General data

-14.5 psi
145 psi
725 psi
Electronic pressure sensor with analog display
Relative pressure
< ± 0.5 %
Optical touch fields

Electrical data

18 V
32 V
DC
PNP/NPN
NO/NC programmable; 4-20 mA (scalable)
250 mA
Yes
Yes

Mechanical data

G 1/2 male
M12 connector
Stainless steel (316L/1.4404); Ceramics
Stainless steel (316L/1.4404); PA; FKM; PTFE; Laminated safety glass
FKM (Viton)

Ambient conditions

-25 °C
80 °C
-25 °C
80 °C
IP67/IP69K
Factory automation

Further information

cULus
Display can be rotated by 0-350°
No

Classification

27272202
27201302
27201302
27201302
EC000243
9026204000

Product description
Electronic pressure sensor ifm efector PG2454
The PG2454 electronic pressure sensor from ifm, with protection rating IP67/IP69K stands out with its hygienic front-flush design, analog display and excellent visibility. The display can be rotated by 350° and has an LED bar graph for pressure switch point indication. The PG2454 serves as both a pressure switch and as a pressure transducer, with one adjustable positive or negative switching output and one scalable 4-20 mA analog output. The measuring range is (-)14.5-145 psi (-1-10 bar) and is programmable via the optical touch inputs. The 4-digit alphanumeric display as well as the status LEDs help make programming easy and intuitive. The PG2454 electronic pressure transmitter with M12 connector and G 1/2 process connection, is suitable for pressure monitoring and level measurement in the food and pharmaceutical industries.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0