SELEC Controls USA

Economic Multifunction Meter Selec MFM383A-CU

2 year warranty Money back guaranty Free Shipping
Item number: 400299
  • Economic Multifunction Meter Display Type LCD with backlight
  • Digital Multifunction Meter Features 3 rows of 4 digits and 1 row of 7 ½ digits
  • Electrical Connection 3Ø-3/4 wire/2Ø-3 wire/1Ø- 2 wire
  • Supply Voltage 100 to 240 VAC
  • Certification: CE/RoHS/UL Listed
Log in and write a review
-10 % MSRP: $125.60
$113.04
plus sales tax plus shipping
few in stock
Shipping today
culus ce

Technical details
General data

Multi-function display
3 Phase True RMS (Voltage,Current) Power, Energy(Active,Reactive,Apparent)
LCD Display with Backlight

Electrical data

11-300 V AC, (Phase to Neutral) 19-519 VAC, (Phase to Phase)
Pulse Output RS485 and MODBUS RTU
110-240 V AC, 1~, 50/ 60 Hz

Mechanical data

Panel mounting
99 mm
99 mm
50 mm
91.5 x 91.5 mm
Screw terminals
ABS

Ambient conditions

-10 °C
55 °C
IP40 faceplate

Further information

CE, cULus, RoHS

Product description
Economic Multifunction Meter Selec MFM383A-CU
Economic Multifunction Meter MFM383A-CU from Selec offers various configurations for monitoring electrical realtime conditions. Display Type LCD with backlight. Display Configuration 3 rows of 4 digits, 1 row of 7 ½ digits Electrical Connection 3Ø-3/4 wire, 2Ø-3 wire, 1Ø- 2 wire Features Password protection, Energy (Active / Reactive / Apparent) Communication Protocol Modbus RTU (RS485 interface) CT Primary 1/5A to 10,000A (programmable for any value) CT Secondary 1 or 5 A ( Programmable ) PT Primary 100V - 10kV AC(programmable for any value) PT Secondary 100 to 500V AC (L-L) (programmable for any value) Rated Input current Nominal 5A AC (11mA min 6A max) Supply Voltage 100 to 240V AC Size 96 x 96mm Mounting Type Panel mount MFM383A-CU from Selec Certification CE, RoHS, UL Listed
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews