Lovato Electric
New

Disconnect switch Lovato Electric GA063A

2 year warranty Money back guaranty Free Shipping
Item number: 404234
UPC / EAN: 8013975177617
  • Disconnect switch
  • Direct operating
  • Number of poles: 3
  • Rated current: 60 A
  • Operating voltage: 600 V AC
  • IP20
  • DIN rail mounting
  • Lockable
Log in and write a review
-36 % MSRP: $113.32
$73.00
plus sales tax plus shipping
Shipping the next business day
culus
Corresponding accessories
Auxiliary contact Lovato Electric GAX1011A
Auxiliary contact, For GA series disconnect switch, Contacts: 1
Item number: 404235
-27 % MSRP: $47.70
$35.00
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal covers Lovato Electric GAX84
Terminal covers, For disconnect switch, For units: GA063A-GA125A, 3-pole, Set of 2
Item number: 404258
-25 % MSRP: $23.86
$18.00
plus sales tax plus shipping
in stock
Shipping the next business day
Corresponding accessory groups
Disconnect handle Lovato Electric GAX61
Disconnect handle, Color: Red/Yellow, Recessed, Rotating, IP65/NEMA 4X, Screw fixing
Item number: 404241
-24 % MSRP: $26.26
$20.00
plus sales tax plus shipping
in stock
Shipping the next business day
Disconnect handle Lovato Electric GAX62
Disconnect handle, Color: Red/Yellow, Protruding, Rotating, IP65/NEMA 4X, Screw fixing
Item number: 404242
-26 % MSRP: $29.79
$22.00
plus sales tax plus shipping
in stock
Shipping the next business day
Disconnect handle Lovato Electric GAX63
Disconnect handle, Color: Red/Yellow, Protruding, Rotating, IP65/NEMA 4X, Ring fixing
Item number: 404243
-26 % MSRP: $29.79
$22.00
plus sales tax plus shipping
in stock
Shipping the next business day
Disconnect handle Lovato Electric GAX64
Disconnect handle, Color: Red/Yellow, Protruding, Rotating, IP65/NEMA 4X, Defeatable, Ring fixing
Item number: 404244
-25 % MSRP: $33.44
$25.00
plus sales tax plus shipping
in stock
Shipping the next business day
Lovato disconnect door handles red/yellow close
Disconnect handle Lovato Electric GAX61B
Disconnect handle, Color: Black, Recessed, Rotating, IP65/NEMA 4X, Screw fixing
Item number: 404245
-24 % MSRP: $26.26
$20.00
plus sales tax plus shipping
in stock
Shipping the next business day
Disconnect handle Lovato Electric GAX62B
Disconnect handle, Color: Black, Protruding, Rotating, IP65/NEMA 4X, Screw fixing
Item number: 404246
-26 % MSRP: $29.79
$22.00
plus sales tax plus shipping
in stock
Shipping the next business day
Disconnect handle Lovato Electric GAX63B
Disconnect handle, Color: Black, Protruding, Rotating, IP65/NEMA 4X, Ring fixing
Item number: 404247
-26 % MSRP: $29.79
$22.00
plus sales tax plus shipping
in stock
Shipping the next business day
Disconnect handle Lovato Electric GAX64B
Disconnect handle, Color: Black, Protruding, Rotating, IP65/NEMA 4X, Defeatable, Ring fixing
Item number: 404248
-25 % MSRP: $33.44
$25.00
plus sales tax plus shipping
in stock
Shipping the next business day
Lovato disconnect door handles black close
Shaft extension Lovato Electric GAX7055
Shaft extension, For disconnect switch, Length: 55mm
Item number: 404249
-22 % MSRP: $4.80
$3.75
plus sales tax plus shipping
in stock
Shipping the next business day
Shaft extension Lovato Electric GAX7070
Shaft extension, For disconnect switch, Length: 70mm
Item number: 404250
-22 % MSRP: $4.80
$3.75
plus sales tax plus shipping
in stock
Shipping the next business day
Shaft extension Lovato Electric GAX7090
Shaft extension, For disconnect switch, Length: 90mm
Item number: 404251
-22 % MSRP: $4.80
$3.75
plus sales tax plus shipping
in stock
Shipping the next business day
Shaft extension Lovato Electric GAX7150
Shaft extension, For disconnect switch, Length: 150mm
Item number: 404252
-24 % MSRP: $7.19
$5.50
plus sales tax plus shipping
in stock
Shipping the next business day
Shaft extension Lovato Electric GAX7200
Shaft extension, For disconnect switch, Length: 200mm
Item number: 404253
-24 % MSRP: $7.19
$5.50
plus sales tax plus shipping
in stock
Shipping the next business day
Shaft extension Lovato Electric GAX7300
Shaft extension, For disconnect switch, Length: 300mm
Item number: 404254
-26 % MSRP: $14.27
$10.50
plus sales tax plus shipping
in stock
Shipping the next business day
Shaft extension Lovato Electric GAX7500
Shaft extension, For disconnect switch, Length: 500mm
Item number: 404256
-23 % MSRP: $27.39
$21.00
plus sales tax plus shipping
in stock
Shipping the next business day
Lovato disconnect handle extension shafts close
Ground terminal Lovato Electric GAX34A
Ground terminal, For GA063A-GA160A disconnect switches, Side mounting
Item number: 404240
-26 % MSRP: $59.68
$44.00
plus sales tax plus shipping
in stock
Shipping the next business day
Neutral terminal Lovato Electric GAX32A
Neutral terminal, For GA063A-GA160A disconnect switches, Side mounting
Item number: 404238
-26 % MSRP: $59.68
$44.00
plus sales tax plus shipping
in stock
Shipping the next business day
Lovato disconnect add on terminals 63-125 amps close

Technical details
General data

Disconnect switch
Direct operating
No
Yes
3
Via expansion

Electrical data

600 V AC
60 A

Mechanical data

DIN rail 35 mm
30,000 Operations

Ambient conditions

-25 °C
55 °C
IP20

Further information

cULus

Product description
Disconnect switch Lovato Electric GA063A
Disconnect switch GA063A from Lovato Electric is available as a 3-pole direct operating unit with DIN rail mounting. At a protection rating of IP20, it has a max. operating voltage of 600 V AC and a rated uninterrupted current of 60 A. Disconnect switch GA063A can be locked via padlock. Disconnect switches are used in industrial, building management and workshop installations.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews